29489015 - 5W Led 30K WT Spotlight

Eurofase

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
29489015
Manufacturer
Eurofase
Manufacturer's Part Number
29489-015
Description
5W Led 30K WT Spotlight
Black Rotating Eyeball Lens On Contrasting Matte Finish Frame Matte Aluminum Cylinder Housing and Led Core
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
773546256827 / 00773546256827
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
29489015 - Small Image
 
29489015 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
WHITE GLOSS
Style
Contemporary Modern
Descriptions
Product Type
Led Surface Mount
Description
5W LED 30K WT SPOTLIGHT
Long Description
Black Rotating eyeball lens on contrasting matte finish frame Matte aluminum cylinder housing and LED core
Additional Information
Voltage
120.00 LBS
Safety Rating
Dry
bulb type
LED
Category
Track
Manufacturer Information
Brand
Eurofase
Manufacturers Part Number
29489-015
GTIN
00773546256827
UPC
773546256827
Taxonomies, Classifications, and Categories
Type
Surface Mount Spots
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
2.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat