Add More Items
View All Quick Selects
Below you can add an image for 'Shat-R-Shield' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Fixture, 90W Led Standard Mount, Led, 90W STD MNT,
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$734.80
Each
Lamp, Shatter-Resistant, Incandescent, 75A19 If/RS/VS 120-130V (PK X 12), 75 Watts, 130 Volts, 712 Initial Lumens, 100 Cri, A19 Shape, 2.38 In Dia, 3.94 In Long, A19 Bulb, Medium (E26) Base, 1700 Avg Life HRS, Pfa Coating
$5.15
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 85, 36000 H Average Life, 4100 K, 32 W, 2925 LM Brightness (Lumens), Copolymer Coated, 1.00 In Diameter, 48.00 In Length, 16.7 LB
$14.73
Fluorescent Lamp, Energy Saving, High Output; 95 W; 96 Inch Nominal Length; Shape Designation T12; Style Cool White; Recessed Double Contact Base; Non-STK, Shat-R-Kote Coating; Color Rendering Index 62; Color Temperature 4100 K; Life 12000 HR
$31.20
Lamp, Shatter-Resistant, Fluorescent, F96T8 TL841/Ho/Plus/Alto/TSC(PKX25), 86 Watts, 8200 Initial Lumens, 4100 K, 85 Cri, T Shape, 1 In Dia, 96 In Long, T8 Bulb, Recessed Double Contact (R17D) Base, 30000 Avg Life HRS, Copolymer Coating
$80.04
00726585938001|0726585|726585938001|72658593800|93800|93800S|MP400 Bu (PK X 6)|Shatrshield 93800S|Shat-R-Shield 93800S
$117.12
Stainless Bracket
$102.38
34W 48" T12 Safety Coated Fluorescent
Total Availability: Out of Stock
$9.21
00726585301904|0726585|726585301904|72658530190|30190|30190S|F40T12 BL (PK X 15)(Syl)|Shatrshield 30190S|Shat-R-Shield 30190S
$19.49
Fluorescent Lamp, Preheat Rapid Start; 40 W; 48 Inch Nominal Length; Shape Designation T12; Style Black Light; Medium Bipin Base; Plastic Coating; Life 20000 HR; Standard Package 15; Shat-R-Shield Brand; Approval Usda
$28.45
Lamp, Shatter-Resistant, Fluorescent, F96T12 CW Supreme/Alto (PK X 15), 75 Watts, 5000 Initial Lumens, 4100 K, 89 Cri, T Shape, 1.5 In Dia, 96 In Long, T12 Bulb, Single Pin (FA8) Base, 14000 Avg Life HRS, Copolymer Coating
$40.98
Lamp, Energy Saving Slimline Instant Start; 60 W; 96 Inch Nominal Length; Shape Designation T12; Style Cool White; 1 Pin Base; Surlyn Coating; Color Rendering Index 62; Color Temperature 4100 K; Life 12000 HR; Standard Package 15
$21.49
Lamp, Shatter-Resistant, Fluorescent, F32T8 ADV850/Alto (PK X 30), 32 Watts, 3100 Initial Lumens, 5000 K, 82 Cri, T Shape, 1 In Dia, 48 In Long, T8 Bulb, Medium Bi-Pin (G13) Base, 36000 Avg Life HRS, Copolymer Coating
$25.23
T8 PLS CTD Flu LMP 25PK
$12.99
Fluorescent Lamp, Miniature Bi-Pin Base, T5 Bulb Shape, 85, 25000 H Average Life, 4100 K, 54 W, 4740 LM Brightness (Lumens), Plastic Coated, 0.63 In Diameter, 34 In Length, Programmed
$34.88
Lamp, Shatter-Resistant, Fluorescent, F96T12 CW/Ho-0/Alto/R (PK X 15), 110 Watts, 8800 Initial Lumens, 4100 K, 62 Cri, T Shape, 1.5 In Dia, 96 In Long, T12 Bulb, Recessed Double Contact (R17D) Base, 14000 Avg Life HRS, Copolymer Coating
$24.77
20
Popularity
Default