Add More Items
View All Quick Selects
Below you can add an image for 'Peco Fasteners, Inc.' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Machine Screw, Flat Head, 2 In Length, Zinc Plated, #6-32 Thread Size, #6 Awg Diameter, Phillips Drive
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$57.15
Per 1,000
Machine Screw, Round Head, 2 In Length, Zinc Plated, #8-32 Thread Size, #8 Awg Diameter
$94.39
Machine Screw, Steel, Round Head, 2 In Length, Zinc Plated, #6-32 Thread Size, Unc Thread Type, #6 Awg Diameter, Slotted Drive, 0.66 LB
$14.32
Per 100
Machine Screw, Steel, Round Head, 2 In Length, Zinc Plated, #8-32 Thread Size, Unc Thread Type, #8 Awg Diameter, Slotted Drive, 0.96 LB
$17.49
Tek Screw, Steel, Hex Head, 1 In Length, Zinc Plated, #10 Awg Diameter, 0.7 LB
$12.07
10 X 1-1/2 Hex Washer Head Combo TS ZC 96035
$112.99
10 X 1 Hex Washer Head Combo TS ZC 96023
$87.45
Hex Nut, Zinc Plated, 3/8 In - 16 Thread Size, Unc;Uss Thread Type, 3/8 In Diameter, 1.51 LB
$12.51
Hex Head Masonry Screw, Hex Head, 1-1/4 In Length, Blue, 1/4 In Diameter, 1.5 LB
$36.87
Tek Screw, Hex Head, 3/4 In Length, Zinc Plated, #10 Awg Diameter, 0.67 LB
$11.43
Fender Washer, Steel, Zinc Plated, 1/4 In (Id);1 In (Od) Diameter, 0.08 In Thickness, 1/4 In Inside, 1 In Outside Diameter, 1.33 LB
$14.53
Self Drill Screw, Wafer Head, 1-1/2 In Length, Zinc Plated, #8 Awg Diameter, Phillips Drive, 0.4 LB
$9.24
Self Drill Screw, Wafer Head, 1/2 In Length, Zinc Plated, #8 Awg Diameter, Phillips Drive, 4.02 LB
$51.51
Self Drill Screw, Steel, Wafer Head, 3/4 In Length, Zinc Plated, #8 Awg Diameter, Phillips Drive, 0.48 LB
$10.68
Fender Washer, Steel, Zinc Plated, 3/8 In (Id);1-1/4 In (Od) Diameter, 0.08 In Thickness, 3/8 In Inside, 1-1/4 In Outside Diameter, 2.11 LB
$25.50
Tek Screw, Hex Head, 1 In Length, Zinc Plated, #10 Awg Diameter, 0.81 LB
$12.35
Combo Green Ground, 0.5 LB
$13.78
Hex Nut, Low Carbon Steel, Zinc Plated, 1/4 In - 20 Thread Size, Unc;Uss Thread Type, 1/4 In Diameter, 7/32 In Thickness, 0.71 LB
$6.49
Flat Washer, Steel, Zinc Plated, Uss Thread Type, 3/8 In (Id);1 In (Od) Diameter, 5/64 In Thickness, 3/8 In Inside, 1 In Outside Diameter, 1.49 LB
$14.43
Tek Screw, Steel, Hex Head, 2 In Length, Zinc Plated, #10 Awg Diameter, 1.21 LB
$18.01
20
Popularity
Default