Add More Items
View All Quick Selects
Below you can add an image for 'Eaton Power Quality' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Innovative Technology Protector surge protective device, Surge Protection Device, SP1 series, 50 kAIC, 120/208 wye, 300 L-L, 150 L-N operating voltage, Three-phase
Total Availability: In Stock
Check local availability
Book Price
$312.26
Each
Eaton Tripp Lite Series Protect It Surge Protector
$22.33
Eaton Surge Protection Device, SP1 series, 50 kAIC, 277/480 wye, 320 L-N, 640 L-G operating voltage, Three-phase
Eaton 5PX G2 UPS, 2U, 1440 VA, 1440 W, 5-15P input, Outputs: (8) 5-15R, 120V
$1,472.26
Surge Protection Device, CVX100 series, 100 kAIC, 100/175V, 110/190V, 120/208V, 127/220V, Includes ground, 300 L-L, 150 L-N, 150L-G, 150 N-G, operating voltage, Three-phase, Four-wire
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$962.52
Eaton Surge Protection Device, SP1 series, 50 kAIC, 120/240V, 300 L-L, 150 L-N operating voltage, Split single-phase
Surge Protection Device, CVX100 series, 100 kAIC, 220/380V, 230/400V, 240/415V, 277/480V, Includes ground, 640 L-L, 320 L-N, 320 L-G, 320 N-G operating voltage, Three-phase, Four-wire
$1,091.22
Isobar 12-Outlet Network Server Surge Protector, 15 ft. (4.57 m) Cord, 3840 Joules, Diagnostic LEDs, 1U Rackmount
$232.38
Eaton Tripp Lite High Speed Hdmi Cable, 20FT
$29.03
Surge Protection Device, SPC series, 200 kA, 277/480V Wye, NEMA 4X, Audible alarm
$3,085.90
Tripp Lite 7-Outlet Surge Protector, 1500 Joules
$33.53
Eaton 5PX G2 extended battery module (EBM), 2U, used with 5PX1000RTG2, 5PX1000RTNG2, 5PX1500RTG2, 5PX1500RTNG2, 5PX1500HRTG2
$978.12
Surge Protection Device, CVX050 series, 50 kAIC, 100/175V, 110/190V, 120/208V, 127/220V, Includes ground, 300 L-L, 150 L-N, 300 L-G, 150 N-G operating voltage, Three-phase, Four-wire
$542.10
Surge Protection Device, CVX050 series, 50 kAIC, 220/380V, 230/400V, 240/415V, 277/480V, 640 L-L, 320 L-N, 640 L-G, 320 N-G operating voltage, Three-phase
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$606.58
Surge Protection Device, CVX100 series, 100 kAIC, 100/200V, 120/240V, Includes ground, 300 L-L, 150L-N, 150 L-G, 150 N-G operating voltage, Split single-phase, Three-wire
$919.80
Surge Protection Device, CVX100 series, 100 kAIC, 380V, 400V, 415V, 440V, 480V, Includes ground, 1100 L-L, 550 L-G operating voltage, Three-phase, Three-wire
High-Speed HDMI Cable, Digital Video with Audio (M/M), Black, 50 ft. (15.24 m)
$62.52
Surge Protection Device, SPC series, 100 kA, 277/480V Wye, NEMA 4X, Standard configuration
$1,469.19
Surge Protection Device, SPC series, 200 kA, 120/240V, Split-phase, NEMA 4X, Audible alarm
$2,468.94
Surge Protection Device, SPD series, 200 kAIC, 480V delta (3W+G), Standard feature package and surge counter, NEMA 4X stainless steel enclosure, External side mount, 640 L-G, 640 L-L operating voltage
$4,524.88
20
Popularity
Default