text.skipToContent text.skipToNavigation

Catalog No. : 143AL

Description:  1 INCH AL LOCKNUT

UPC: 786210801193

1 Inch Aluminum Locknut for Use With Rigid/IMC Conduit
View More View Less
For more info visit:  electrification.us.abb.com
  • Tightens without deformation
  • To effectively bond conduit or connector to box or enclosure.

Descriptors

Category

Locknuts

Special Features

Hardened Steel, Malleable Iron, Copper-Free Aluminum Construction

Application

To Connect Externally Threaded Conduit or Connector to a Threadless Opening In a Box or Enclosure.

Specifications

Material of Construction

Aluminum

Classifications

Brand Name

T&B Liquidtight Fittings

Standard

UL E23018, CSA
UL E23018, CSA

Dimensions

Thread Size

1 in

Compliance and Certifications

RoHS RoHS3 Compliant
ETIM EC002382 Locknut

Material

Aluminium

Surface protection

Untreated

With nylon ring

N

Height

42.93 mm

Height

1.69 inch

Documents/Support Tools

Sales Drawing

Click here