Part #:
1705
ADAPTER NEMA L5-15P TO 5-20C, YELLOW OR BLACK WIRING DEVICE, LOCKING/STRAIGHT ADAPTER
Active Revision | C |
---|---|
Color | Yellow |
UPC Code | 782862591130 |
Country of Origin | CHINA |
- Availability:
-
Specifications
Active Revision | C |
---|---|
Brand | Ericson |
Sub Brand / Trademark | Adapter |
Category | Wiring Devices |
Sub Category | Configuration Adapters |
Technical Info
Device Type | Adapter |
---|---|
Blade Style | Locking/Straight Adapter |
NEMA Configuration | NEMA L5-15P TO 5-20C |
Voltage | 125V |
Phase | 1 |
Poles / Wires | 2P/3W |
Environmental Rating | Indoor |
Standards & Certifications
RoHS | RoHS Compliant |
---|
Shipping & Logistics Info
Pack/Unit Qty | 1 |
---|---|
HTS code | 8536694020 |
ECCN | EAR99 |
Gross Weight (lbs) | 0.30000 |
Shipment Packaging Length (in) | 12 |
Shipment Packaging Width (in) | 9 |
Shipment Packaging Height (in) | 2 |
Warranty | 1 Year |