Close

See More Solutions for School Applications

Discover Now
Design Select (15 days or less)

BLT Series

Low-Profile Recessed LED Luminaire
    DLC PremiumCA Title 20Buy America(n) Option AvailableBuy America(n) Option AvailableLow UGR
  • Overview
  • Specifications
Read More
Read Less
Size 1x2, 1x4, 2x2, 2x4
Shape Rectangular, Square
Light Source LED - Static
Dynamic Feature Not Applicable
Lumens 1000 LM, 1500 LM, 2000 LM, 3000 LM, 3300 LM, 4000 LM, 4600 LM, 4800 LM, 6000 LM, 7200 LM, 8500 LM, 10,000 LM, 12,000 LM
CCT / LED Color 3000 K, 3500 K, 4000 K, 5000 K
CRI 80, 90
Product Type Troffer
Compliance Listing BAA and BABA, CA Title 20, Chicago Plenum, DLC Premium, DLC Standard, Low UGR
Environmental Listing IC, IP5X, ISO-5
Regulatory Listing CSA
Dimming Protocol 0-10V, Digital
Fixture Wattage 11.7, 12, 13.6, 14, 14.1, 14.3, 14.4, 14.9, 15.2, 15.3, 15.4, 15.6, 16.6, 18, 20.6, 21.5, 21.6, 21.7, 21.8, 21.9, 23, 23.2, 23.3, 23.7, 24.7, 25, 25.1, 25.6, 26.7, 27, 27.7, 28.3, 28.5, 28.6, 28.8, 29, 29.5, 29.8, 29.9, 30.4, 30.5, 30.8, 31.1, 31.7, 32.4, 32.9, 33.1, 33.7, 34.5, 35, 35.6, 35.7, 35.9, 36, 37, 37.1, 37.9, 38, 39, 39.4, 40.6, 41, 41.1, 41.6, 42.5, 43.6, 43.7, 44.2, 44.7, 45.2, 45.4, 46.2, 47.6, 49.2, 49.8, 53, 54, 57, 59, 61, 63, 68, 70, 74, 8, 89, 93, 95, 99
Voltage Rating 57VDC, 120, 277, 347
Color White
Mounting Type Recessed
Series 2BLT2, 2BLT4, BLT, BLT2, BLT4

Read More Read Less

  • Suggested Replacement Products

PRODUCT INFORMATION

  • Spec Sheets

    Document Type Document Title Description Updated View
    Spec Sheet BLT-1X2 1'X2' BLT Troffer 7/22/2024 View
    Spec Sheet BLT-1X4.pdf 1'X4' BLT Troffer 3/17/2025 View
    Spec Sheet BLT-20X4.pdf 20"X4' BLT Troffer 7/22/2024 View
    Spec Sheet BLT-2X2.pdf 2'X2' BLT Troffer 10/18/2024 View
    Spec Sheet BLT-2X4.pdf 2'X4' BLT Troffer 10/18/2024 View
    Spec Sheet BLT-300x1200.pdf 300MMX1200MM BLT Troffer 4/4/2024 View
    Spec Sheet BLT-500X1200 600X1200.pdf 500MMX1200MM & 600MMX1200MM BLT Troffer 4/4/2024 View
    Spec Sheet BLT-600X600.pdf 600MMX600MM BLT Troffer 4/4/2024 View
    Spec Sheet BLT-DC2DC.pdf 1'X4', 2'X2', 2'X4' BLT Troffer for DC2DC Architecture 3/4/2025 View
    Spec Sheet BLT-Switchable.pdf (Discontinued) BLT ALO/SWW (Discontinued) 8/24/2021 View

    Design Select
    Take Me There
    View Product
    View Now
  • Photometry & Revit (BIM)

    Use %(percent) to separate search terms.

    {{pager.startIndex + 1}} - {{pager.endIndex + 1}} of {{pager.totalItems | number:0}} results

    Description Report Design Tools
    {{photometryItem.Catalog}} Report
    CLICK HERE to start your request for a BIM Model or IES file.
  • Spectral Data Sheets

    >> CLICK HERE to Download Spectral Data FAQs

    Document Type Document Title Description Updated View
    Spectral Data Sheet SpectralDataSheet_LL_BLT_35K_80CRI.pdf BLT_35K_80CRI 11/2/2022 View
    Spectral Data Sheet SpectralDataSheet_LL_BLT_35K_90CRI.pdf BLT_35K_90CRI 9/6/2022 View
    Spectral Data Sheet SpectralDataSheet_LL_BLT_40K_80CRI.pdf BLT_40K_80CRI 10/10/2022 View
    Spectral Data Sheet SpectralDataSheet_LL_BLT_50K_80CRI.pdf BLT_50K_80CRI 1/19/2023 View
  • Guideline Specifications

  • Revit Component Files (Non-Illuminated)

  • Technical Documents (e.g. Instruction Sheets, MSDS, CAD)

    Document Type Document Title Description Updated View
    Installation Instructions BLT Installation Instruction Rev C.pdf BLT 1X4-2X2-2X4-20x4 Troffer Recessed LED U999368 Rev C 4/24/2024 View
    Installation Instructions DC2DC Hub Instructions Rev.A.pdf DC2DC Hub Instructions Rev.A 5/9/2023 View
    Installation Instructions Mobile and STAR Gateway User Guide.pdf Mobile and STAR Gateway Instructions 3/14/2024 View
    Installation Instructions SMKSH Installation Instuctions REV B.pdf SMKSH and SMKSHP Surface Mount Kit Installation Instructions 8/5/2019 View
    Material Safety Data Sheet Nicd-Sds.pdf MSDS for all Power Sentry NiCad brand battery packs 5/10/2018 View
    Material Safety Data Sheet PS1055LCP MSDS - C98- IFR26650N3000 3S1P MSDS sheet for PS1055LCP (PS10LBP) 4/13/2022 View
  • Utility Rebate Search

    To look-up a rebate for this product, please follow the steps below:

    Step 1Enter the Zip Code or Select the State and Utility

    Step 2Ensure that the correct Product Category is selected if there is more than one option
     

    Use the options below to ensure you get the results you're looking for

    Adjust your existing condition to make kWh calculations more accurate for custom rebates

    Filter the products shown so you only see the products that are relevant to you

    Wattage Range
    Lumen Range
    DLC/Energy Star
    Classification

    Choose which columns appear so you're comparing products using the right criteria

    LEGEND
    Product Page
    Spec Sheet Link
    Contractor Select
    DLC® Standard Screenshot
    DLC® Premium Screenshot
    DLC® Horticultural Screenshot
    ENERGY STAR® Screenshot
    PPEPhotosynthetic Photon Efficacy
    *Available through distributor only
    Utility
    undefined
    • Download current selection Download the products currently shown in the widget in the utility selected, with rebate estimates.
    • Download all products report Get emailed a report with all of this manufacturer's products with rebate estimates for a single utility.
  • Replacement Parts

    Document Type Document Title Description Updated View
    Replacement Part Spec Sheet BLT_Series_AC.DC_Replacement_Part Kits_7.25.23 .pdf BLT Series AC/DC Replacement Part Kits 7/27/2023 View
  • Confidential Documents

  • Marketing Material (e.g. Brochures, Sell Sheets, FAQs)

    Document Type Document Title Description Updated View
    Application Guide BL Family Brochure for Schools Guide to Using BL Family Fixtures to Outfit a School 4/10/2020 View
    Catalogs Lithonia Lighting Commercial Indoor Guide Comparison of Key Panels, Troffers and Linear Fixtures 9/11/2020 View
    FAQ LL_487418_BLT SWW_Repurpose_0221.pdf BLT SWW Infographic 3/2/2021 View
    Sell Sheet BLT Replacement Chart.pdf BLT Replacement Chart 11/14/2016 View
    Sell Sheet BLT Sell Sheet_1220.pdf BLT Series Sell Sheet 2/2/2021 View
  • Archived Documents

  • Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)

    How to Buy

    Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
    as well as at more than 100 showroom or international locations and several online retailers.

    •  Find a Showroom or Agent


    Technical Support

    Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
    call us at 1.800.705.SERV (7378).

    •  FAQs

    •  Contact Us (Lighting Fixtures)

    •  Contact Us (Controls Services & Support)


    Warranty

    Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.

    •  Review Terms & Conditions or Product Warranties

    •  Register a Recently Purchased Product

    •  File a Warranty Claim


Stocked

View Stocked Products

  • Stock-Sku-FeedbackIs the new stocked product detail helpful? Please tell us what you think, CLICK HERE.

    SKU data not available, please contact your local agent.

    {{getMinimumDisplayedIndex()}} - {{getMaximumDisplayedIndex()}} of {{filteredStockedProducts.length}} results

    {{icon.AltText}}
    Close Details View
    Product Details
    exclamation-v2-YL
    Product information is not available at this time. Please try again later.
    (No Products Found)
    {{result.Title}}
    {{result.Title}}
    {{result.Description}}
    {{icon.AltText}}
    Quantity
    {{(result.Quantity > 0) ? result.Quantity : 0}} in {{result.Location.substring(result.Location.indexOf("(")+1, result.Location.indexOf(")"))}}
    Total at all DCs: {{result.EnterpriseAvailability}}
    Distr. Price
    ${{result.Price | number : 2}}
    Distr. Price
    Contact Acuity
    Distr. Price
    Contact Rep
    Distr. Price
    GET PRICE
    Distr. Price
    No pricing established

    No Locations Could Be Found.


    This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.

    exclamation-v2-YL
    Your session has expired. Click on the login link to view stocked product information.
    Login/Register
    exclamation-v2-YL
    Product information is not available at this time. Please try again later.
    Important Notice Orders entered before noon will ship same day, and orders entered after noon will ship next day within your given timezone.
    Available Est. Ship Date Location In Transit
    {{loc.QUANTITY > 0 ? loc.QUANTITY : 0}} {{loc.ESTIMATED_SHIP_DATE}} {{loc.LOCATION}}     {{loc.IN_TRANSIT_QUANTITY}}
    Restocking date is unavailable at this time.
    Location Est. Restocking Qty & Date
    {{transitDetail.QUANTITY > 0 ? transitDetail.QUANTITY : 0}}{{transitDetail.ARRIVAL_DATE ? transitDetail.ARRIVAL_DATE : "Date Not Provided"}}
    Available
    {{loc.QUANTITY > 0 ? loc.QUANTITY : 0}}
    Est. Ship Date
    {{loc.ESTIMATED_SHIP_DATE}}
    Location
    {{loc.LOCATION}}
    In Transit
    {{loc.IN_TRANSIT_QUANTITY}}
    Restocking date is unavailable at this time.
    Location Est. Restocking Qty & Date
    {{transitDetail.QUANTITY > 0 ? transitDetail.QUANTITY : 0}}
    {{transitDetail.ARRIVAL_DATE ? transitDetail.ARRIVAL_DATE : "Date Not Provided"}}
Configurator

Build Cat. # / Submittal Spec Sheet

Design Select (15 days or less) Design Select Available

  • Start Configurating a Product

Videos

Compatible Products

  • Controls
  • Accessories

Product Family

Lithonia Lighting

BL Indoor Lighting Solutions | Lit...

Indoor lighting solutions from Lithonia Lighting with the BL Family of products, which support one another in any space. From cl...

VIEW PRODUCT FAMILY
Other People Have Also Viewed
No results for undefined

Product Information Help

Use this search tool to quickly locate product documents and specific product details.