text.skipToContent text.skipToNavigation

Alternate Catalog No. : 4G 1/2 3/4

Catalog No. : 4G1/23/4

Description:  4-GANG BX,STL,70CUIN,1/23/4KO

UPC: 785991130201

Four Gang Drawn Style Box, 70 Cubic Inches, 10-7/16 Inches Long x 4-1/2 Inches Wide x 1-5/8 Inches Deep, Drawn Construction with 1/2 Inch and 3/4 Inch Knockouts, For use with Conduit, with Conduit Knockouts
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Gang box

Application

For use with Conduit

Specifications

Number Of Outlet

4

Material

Steel

Color

Silver

Construction

Drawn

Cubic Capacity

70 cu in

Knockouts

26

Classifications

Brand Name

Steel City

Standard

UL E2969, CSA 5043
UL E2969, CSA 5043

Dimensions

Size

10-7/16 Inches Length x 4-1/2 Inches Width x 1-5/8 Inches Depth

Compliance and Certifications

REACH SVHC REACH 240 Compliant
TSCA TSCA Section 6(h) Compliant

Documents/Support Tools

Sales Drawing

Click here