Catalog No. : 5257GR
Description: 2IN 90D LT NONINSUL GRND CONN IRN
UPC: 786210896205
- Ability to install quickly with low torque effort
Descriptors
Category |
Liquid tight connectors |
Application |
To positively bond conduit to box or enclosure |
Specifications
Material |
Malleable Iron |
Finish |
Electro Zinc Plated/Chromate Coating |
Classifications
Brand Name |
T&B Liquidtight Fittings |
Standard |
UL E3060, CSA |
Dimensions
Size |
2 Inch |
Nominal size in inch |
2 inch |
Model |
90°-elbow |
Revolving thread |
N |
Construction type |
External thread |
Connection type screw connection to housing |
Thread |
Thread type |
NPT |
Thread connection size |
Other |
One-piece |
N |
Material housing |
Other |
Approved in combination with protective conduit CSA |
Y |
Approved in combination with protective conduit UL |
Y |