Catalog No. : 54512
Description: 2 WAY SPLICE CONNECTOR 4/0
UPC: 786210545127
- Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.
Descriptors
Category |
Wire or cable compression splice |
Special Features |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
Application |
Applications certified to 600 V and recommended up to 35 kV¥ |
Specifications
Conductor Range |
4/0-4/0 AWG |
Material |
Copper |
Finish |
Tin Plated |
Color |
Purple |
Voltage Rating |
600 V |
Insulation |
None |
Classifications
Brand Name |
Color Keyed / Blackburn |
Standard |
UL E9809 |
Compliance and Certifications
RoHS | RoHS3 Compliant |
REACH SVHC | REACH 240 Compliant |
TSCA | TSCA Section 6(h) Compliant |
AWG-range |
4/0-4/0 |
Sleeve form |
Short |
Material |
Copper |
Surface protection |
Tinned |
Insulation |
None |
Voltage level |
Up to 35 kV |
Type of connection |
End connector |