66GE-NK
Wireway End Type 1 6x6 Screw Cover ANSI 61 Gray Steel No Knockouts
Specifications | |
---|---|
Brand Name | Milbank |
Type | Wireway End |
Application | Wireway Accessory |
Standard | UL Listed |
Cover Type | Screw Cover |
Enclosure | Indoor Enclosure |
Nominal Cross Section | 6x6 |
Material | Steel |
Finish | ANSI 61 Gray Powder Coat Finish |
Consist Of | Fitting |
Knockouts | False |
NEMA Rating | Type 1 |
Height | 6 IN |
Length | 0.563 IN |
Width | 6 IN |
Please consult serving utility for their requirements prior to ordering or installing, as specifications and approvals vary by utility and may require local electrical inspector approval. All installations must be installed by a licensed electrician and must comply with all national and local codes, laws and regulations. Milbank reserves the right to make changes in specifications and features shown without notice or obligation.