- Send
- Save as PDF
-
Added to Favorites Go to favoritesRemove from favorites?Something went wrong. Please try again later.
Legrand is established in nearly 90 countries
View all at Legrand.comType | Manual Controller | ||
Product Line | Pass & Seymour | ||
Country Of Origin | Mexico | ||
Standard | UL listed | ||
UPC Number | 785007780116 |
Product Height US | 3.28 in | ||
Product Width US | 1.825 in |
Wire Size | #14 - #10 AWG |
Bazaarvoice SAP Hybris Integration Version 2.8.1
Bazaarvoice SAP Hybris Integration Version 2.8.1