text.skipToContent text.skipToNavigation

Catalog No. : 8970

Description:  4 IN THREADLESS COUPLING

UPC: 786210089706

4 Inch Coupling, Malleable Iron for Use with Threadless Rigid/IMC Conduit
View More View Less
For more info visit:  electrification.us.abb.com
  • Tightened with a wrench they make a U.L. Listed and CSA Certified concrete-tight connection.
  • To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure

Descriptors

Category

Electrical conduit coupling

Special Features

Eliminate Conduit Threading.

Application

To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit Where Neither Length of Conduit Can Be Roated

Specifications

Material

Malleable Iron

Classifications

Brand Name

T&B Rigid Fittings

Standard

UL E23018, CSA

Dimensions

Trade Size

4 in

Compliance and Certifications

RoHS RoHS3 Compliant
REACH SVHC REACH 240 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC000939 Coupler for installation tubes

Material

Metal

Material quality

Other

Model

Thread

Two piece

N

With inspection opening and cover

N

Documents/Support Tools

Sales Drawing

Click here