Catalog No. : BH525P
Description: CEILING BOX HVY WALL W/GROUND LUG
UPC: 34481157939
Descriptors
Category |
Ceiling box |
Special Features |
Resists flexing and holds their shape even in the worst applications |
Application |
Suitable for fixture support up to 50 lbs. |
Specifications
Material |
Polycarbonate |
Color |
Blue |
Mounting |
L bracket and nails |
Cubic Capacity |
25 cu in |
Knockouts |
0 |
Classifications
Brand Name |
Carlon / Nutek |
Standard |
UL E11461 |
Compliance and Certifications
RoHS | RoHS3 Compliant |
REACH SVHC | REACH 240 Compliant |
TSCA | TSCA Section 6(h) Compliant |
Mounting method |
Other |
Shape |
Round |
Construction type |
Device connection box (round/square) |
Equipped with |
Support rail |
Diameter |
4 inch |
Mounting switching equipment |
Screwing |
Pipe locking |
N |
Pipe locking optional |
N |
Documents/Support Tools
Sales Drawing |