text.skipToContent text.skipToNavigation

Catalog No. : CBP

Description:  CONCRETE BX COVER PLATE,STL,1/2&3/

UPC: 785991102604

Concrete Box Cover Plate, 4 Inches, 3-1/2 Inch and 2-3/4 Inch Knockouts, Pre-Galvanized Steel, No Stud and Thread Size 3/8-18NPS
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Electrical box covers

Specifications

Material

Steel

Finish

Pre-galvanized

Color

Silver

Knockouts

5

Classifications

Brand Name

Steel City

Dimensions

Size

4 Inches

Compliance and Certifications

TSCA TSCA Section 6(h) Compliant
ETIM EC000011 Control element/cover plate for domestic switching devices

Material

Metal

Surface protection

Galvanized

Colour

Silver

Documents/Support Tools

Sales Drawing

Click here