Catalog No. : CTP250250
Description: C-TAP, 3/0-250 MAIN AND TAP
UPC: 786210331102
E-Z-Ground C-Taps Copper Compression Connector for Cable Range 3/0 Str. - 250 kcmil, Tap 3/0 Str. - 250 kcmil
View More
View Less
For more info visit:
electrification.us.abb.com
- E-Z-Ground® connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products.
- Application Tools: TBM14M, 13100A, TBM15I
Descriptors
Category |
Electrical taps |
Special Features |
E-Z-Ground® connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products. |
Specifications
Material |
Copper |
Classifications
Brand Name |
Blackburn / EZGROUND |
Standard |
UL E3060 |
Dimensions
Conductor Size |
3/0 AWG - 250 kcmil |