text.skipToContent text.skipToNavigation

Catalog No. : E382DE

Description:  WP TWO GANG T BOX GRAY

UPC: 34481144007

Made or assembled in Canada.

Two Gang Weatherproof T-Box, Length 4.62 Inches, Width 4.62 Inches, Depth 2 Inches, Material PVC, Color Gray
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Weatherproof boxes

Application

For use with non-metallic wiring systems only

Specifications

Material

PVC

Color

Gray

Knockouts

Yes

Classifications

Brand Name

Carlon

Compliance and Certifications

RoHS RoHS3 Compliant
ETIM EC002601 Box/housing for built-in mounting in the wall/ceiling

Mounting method

Other

Shape

Rectangular

Construction type

Device connection box (round/square)

Provided with revolving ring

N

Connectable

N

Equipped with

None

Length

4.62 inch

Width

4.62 inch

With screws

N

Pipe locking

N

Pipe locking optional

N

Inlet from the rear

Y

Number of inlets

7

Material

Plastic

Colour

Grey

Documents/Support Tools

Sales Drawing

Click here