Catalog No. : E72
Description: NON-INS BS RING TERM 6 5/16
UPC: 786210811925
- These non-insulated ring terminals are made of electrolytic copper for high conductivity.
- They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire).
- Serrated barrel increases grip on wire.
- Application Tools: WT115A, TBM6, TBM6S, WT3185
- Alternate Package Qty: E6-516
Descriptors
Category |
Electrical terminals |
Special Features |
These non-insulated ring terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire. |
Specifications
Voltage Rating |
600 V |
Material |
Copper |
Color |
Metallic |
Classifications
Brand Name |
Sta-Kon |
Standard |
UL E9809 |
Dimensions
Wire Size |
6 AWG |
Compliance and Certifications
RoHS | RoHS3 Compliant |
REACH SVHC | REACH 240 Compliant |
TSCA | TSCA Section 6(h) Compliant |
Flange shape |
Ring shape |
Insulation |
None |
Reel packaging |
N |
Material |
Copper |
Surface protection |
Tinned |
Stud size (imperial) |
5/16 inch |
Documents/Support Tools
Sales Drawing |