text.skipToContent text.skipToNavigation

Catalog No. : E970CD

Description:  1/2 IN ROUND TYPE X CONDUIT BODY

UPC: 34481066743

Type X Round Conduit Body with Cover, Volumn 15.16 Cubic Inches, Width 4.625 Inches, Depth 2.420 Inches, Hub Size 1/2 Inch, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
View More View Less
For more info visit:  electrification.us.abb.com
  • Supplied with 4 stainless steel cover screws.

Descriptors

Category

Electrical junction box

Special Features

Four knockout type socket openings, 90 degree spacing.

Specifications

Material

PVC

Color

Gray

Cubic Capacity

15.16 cu in

Knockouts

0

Classifications

Brand Name

Carlon

Standard

CSA 31146
CSA 31146

Compliance and Certifications

RoHS RoHS3 Compliant
REACH SVHC REACH 240 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC003618 Form part for installation tubes

Model

Other

Material

Plastic

Material quality

Polyvinyl chloride (PVC)

Surface protection

Untreated

Surface polished

N

Documents/Support Tools

Sales Drawing

Click here