text.skipToContent text.skipToNavigation

Catalog No. : E9763SS

Description:  COVER, ASSY, TRIPLE STAINLESS STEEL

UPC: 34481215110

Three Gang Rectangular Floor Box Cover, Width 7.13 Inches x Length 11.50 Inches, Stainless Steel
View More View Less
For more info visit:  electrification.us.abb.com
  • Gasketed for a watertight seal.
  • Double door design.
  • For tile and carpet applications.
  • UL scrub water tested.

Descriptors

Category

Floor boxes

Special Features

Gasketed for a watertight seal.

Application

Suitable for any wiring application

Specifications

Material

Stainless Steel

Color

Silver

Knockouts

0

Classifications

Brand Name

Steel City

Sub Brand

Carlon

Standard

UL E11461
UL E11461

Compliance and Certifications

RoHS RoHS3 Compliant
REACH SVHC REACH 240 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC001906 Mounting cover for underfloor draw-in box

Mounting opening

Rectangular

Cover mounting opening

Y

Floor maintenance

Dry

Material

Other

Documents/Support Tools

Sales Drawing

Click here