text.skipToContent text.skipToNavigation

Catalog No. : EFC038

Description:  FLEX NON-METAL TUBING

UPC: 786210789606

3/8 Inch Black Corrugated PVC Flexible Tubing
View More View Less
For more info visit:  electrification.us.abb.com
  • Extremely fast installation
  • Liquidtight with specified fittings.
  • Good tensile strength provides excellent pullout protection and smooth inner diameter allows easy wire pulling.

Descriptors

Category

Electrical conduit

Special Features

Maximum Flexibility In Tight Applications.

Application

Protection of Fiber Optic Cable, Installation of Instrumentation and Control Cable, Indoor and Outdoor Lighting, Packaging Equipment, Marine and Shipboard Wiring, and Flexing-Component Wiring Protection on Robots, Graphic Arts Equipments, Etc.

Specifications

Material

PVC

Color

Black

Classifications

Brand Name

T&B Liquidtight Fittings

Standard

UL E96548

Dimensions

Trade Size

3/8 in

Compliance and Certifications

RoHS RoHS3 Compliant
REACH SVHC REACH 240 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC001175 Corrugated plastic hose

Nominal size in inch

3/8 inch

Outer diameter

18.03 mm

Outer diameter

0.71 inch

Inner diameter

17.53 mm

Inner diameter

0.69 inch

Material

Polyvinyl chloride (PVC)

Working temperature

18-+60 °C

Working temperature

-2-+140 °F

Oil resistant

Y

Colour

Black

Lengthwise slotted

N

Closable (two-part)

N

Documents/Support Tools

Sales Drawing

Click here

Click here