Catalog No. : F2041
Description: INS PP FERRULE 10, 6 MM2, LG .787
UPC: 786210335452
- Ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks.
- Application Tools: FER9500, FER9501, ERG4
Descriptors
Category |
Electrical terminals |
Special Features |
Ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks. |
Specifications
Material |
Copper |
Color |
Yellow |
Classifications
Brand Name |
Sta-Kon |
Standard |
UL E489056 |
Dimensions
Wire Size |
10 AWG |
Compliance and Certifications
RoHS | RoHS3 Compliant |
REACH SVHC | REACH 233 Compliant |
TSCA | TSCA Section 6(h) Compliant |
Construction type |
Standard |
Nominal cross section |
6 mm² |
Insulated |
Y |
Material insulation |
Polypropylene |
Colour |
Yellow |
Material |
Copper |
Surface protection |
Tinned |
With identification flag |
N |
Reel packaging |
N |
AWG size |
10 |
Documents/Support Tools
Sales Drawing |