
- Send
- Save as PDF
-
Added to Favorites Go to favoritesRemove from favorites?Something went wrong. Please try again later.
Legrand is established in nearly 90 countries
View all at Legrand.comApplication Sector | Industrial | ||
Product Line | Pass & Seymour | ||
Country Of Origin | China | ||
Standard | UL listed | ||
UPC Number | 785007951813 |
Product Height US | 1.5 in | ||
Product Width US | 0.84 in |
CSA Listed | Yes | ||
CSA File Number | 7145 | ||
cULus ListingNumber | 18108 | ||
cULus Listed | Yes |
Wattage | 1415 W |
Bazaarvoice SAP Hybris Integration Version 2.8.1
Bazaarvoice SAP Hybris Integration Version 2.8.1