

HomeGuard LED Security Lights
- Overview
- Specifications
HomeGuard LED security lights are available with the right feature sets for every application; ranging from a low-cost version for switched circuit applications all the way to a fully-featured product that includes an integral photocell for automatic dusk-to-dawn lighting, color-switching, lumen switching, and motion sensor options. With tool-less easy-aim lamps, fast installation, and delivering a lumen range from 1,700 to 4,100 lumens, the HomeGuard LED security light family is easy-to-install and experience, making it the best choice for contractors and DIY customers alike.
Shape | Rectangular |
Light Source | LED - Static |
Dynamic Feature | Switchable White |
Lumens | 1750 LM, 2100 LM, 2600 LM, 2700 LM, 4100 LM |
CCT / LED Color | 4000 K, Variable |
CRI | 80 |
Product Type | Floodlight |
Compliance Listing | CA Title 24 |
Environmental Listing | IP65 |
Regulatory Listing | C-UL-US |
Dimming Protocol | 0-10V |
Fixture Wattage | 25, 26, 36 |
Voltage Rating | 120 |
Color | Bronze, White |
Mounting Type | Surface |
Series | HGX |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet HomeGuard LED Contractor Select Spec Sheet 11/6/2024 View
Need to Create a Submittal Spec Sheet?
Take Me ThereNeed a Stocked Product?
View Now -
Photometry & Revit (BIM)
Use %(percent) to separate search terms.Description Report Design Tools CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
Document Type Description Updated View Installation Instructions Controls Quick Reference Guide - 2RH, ALO, Photocell 5/26/2021 View Installation Instructions Controls Quick Reference Guide - 2RH, ALO, Switchable CCT, Motion Sensor 5/26/2021 View Installation Instructions Controls Quick Reference Guide - 2RH and 2SH, ALO, Switchable CCT, Photocell 5/26/2021 View Installation Instructions Controls Quick Reference Guide - 3RH, ALO, Switchable CCT, Photocell 5/26/2021 View Installation Instructions HGX MO Installation Instruction Sheets 2/15/2022 View Installation Instructions HGX PIR Installation Instruction Sheets 5/26/2021 View Installation Instructions HGX Installation Instruction Sheets 12/13/2021 View -
Utility Rebate Search
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
Document Type Description Updated View Brochures LL Comm Outdoor Quick Reference Guide 12/6/2024 View Brochures LL Comm Outdoor Top Products 5/7/2024 View Brochures Discretionary & Stock Solutions Guide for Lithonia Lighting Commercial Outdoor 4/16/2024 View Product Presentation HomeGuard LED Customer Presentation 2/15/2022 View Sell Sheet HomeGuard LED Sell Sheet 10/14/2024 View -
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product


View Stocked Products
-
Is the new stocked product detail helpful? Please tell us what you think, CLICK HERE.
SKU data not available, please contact your local agent.
1 - 10 of 22 results
(No Products Found)HGX LED 2RH 40K 120 DDB M2HGX LED 2RH 40K 120 DDB M2LED Residential Security Floodlights, LED, 2 round heads, 4000K, 120V, Dark bronze finish, Master pack of 2Quantity284 inTotal at all DCs: 51210No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit HGX LED 2RH 40K 120 MO DDB M2HGX LED 2RH 40K 120 MO DDB M2LED Residential Security Floodlights, LED, 2 round heads, 4000K, 120V, Motion activation sensor, Dark bronze finish, Master pack of 2Quantity23 inTotal at all DCs: 18827No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit HGX LED 2RH 40K 120 MO WH M2HGX LED 2RH 40K 120 MO WH M2LED Residential Security Floodlights, LED, 2 round heads, 4000K, 120V, Motion activation sensor, White, Master pack of 2Quantity134 inTotal at all DCs: 11154No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit HGX LED 2RH 40K 120 WH M2HGX LED 2RH 40K 120 WH M2LED Residential Security Floodlights, LED, 2 round heads, 4000K, 120V, White, Master pack of 2Quantity79 inTotal at all DCs: 41761No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit HGX LED 2RH ALO 40K 120 PE DDB M2HGX LED 2RH ALO 40K 120 PE DDB M2LED Residential Security Floodlights, LED, 2 round heads, Adjustable light output, 4000K, 120V, Photocell, buttontype, Dark bronze finish, Master pack of 2Quantity82 inTotal at all DCs: 16463No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit HGX LED 2RH ALO 40K 120 PE WH M2HGX LED 2RH ALO 40K 120 PE WH M2LED Residential Security Floodlights, LED, 2 round heads, Adjustable light output, 4000K, 120V, Photocell, buttontype, White, Master pack of 2Quantity52 inTotal at all DCs: 12808No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit HGX LED 2RH ALO SWW2 120 PE DDB M2HGX LED 2RH ALO SWW2 120 PE DDB M2LED Residential Security Floodlights, LED, 2 round heads, Adjustable light output, Switchable CCT- 3000K, 4000K, and 5000K, 120V, Photocell, buttontype, Dark bronze finish, Master pack of 2Quantity13 inTotal at all DCs: 547No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit HGX LED 2RH ALO SWW2 120 PE WH M2HGX LED 2RH ALO SWW2 120 PE WH M2LED Residential Security Floodlights, LED, 2 round heads, Adjustable light output, Switchable CCT- 3000K, 4000K, and 5000K, 120V, Photocell, buttontype, White, Master pack of 2Quantity147 inTotal at all DCs: 1476No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit HGX LED 2RH ALO SWW2 120 PIR DDB M2HGX LED 2RH ALO SWW2 120 PIR DDB M2LED Residential Security Floodlights, LED, 2 round heads, Adjustable light output, Switchable CCT- 3000K, 4000K, and 5000K, 120V, Motion/ambient sensor <15FT; dims to 3V, Dark bronze finish, Master pack of 2Quantity0 inTotal at all DCs: 5155No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit HGX LED 2RH ALO SWW2 120 PIR WH M2HGX LED 2RH ALO SWW2 120 PIR WH M2LED Residential Security Floodlights, LED, 2 round heads, Adjustable light output, Switchable CCT- 3000K, 4000K, and 5000K, 120V, Motion/ambient sensor <15FT; dims to 3V, White, Master pack of 2Quantity118 inTotal at all DCs: 7081No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit View AllView Less

Build Cat. # / Submittal Spec Sheet
-
Start Configurating a Product
Gallery
Videos
Product Family
Lithonia Lighting
HomeGuard LED Security Lights | Li...
The HomeGuard LED family of residential security lights are long-lasting, energy-efficient solutions for replacing incandescent ...
VIEW PRODUCT FAMILY