text.skipToContent text.skipToNavigation

Catalog No. : LTXES02B-C

Description:  LFMC XTMP 1/2IN BLK 30M/100FT

UPC: 786210106694

Extreme temperature, CE compliant Liquid-tight FlexibleMetallic Conduits provide excellent performance inextreme low and high temperature environments

Liquid Tight Flexible Metallic Conduit, Extreme Temperature Range, Galvanized Steel Core with TPR Jacket, Conduit Size 1/2 Inch, Length 30 Meters/100 Feet, Working Temperature -60 to 150 Degrees C, Intermitting to 165 Degrees C, Compliant to RoHS, Black
View More View Less
For more info visit:  electrification.us.abb.com
  • Coordinated performance with Series 52/53 Steel Fittings
  • Ingress protection ratings aligned with industrial enclosures
  • Smooth extruded jackets provide best performance with fittings
  • Ideal for machine and equipment, OEMs, panel builders and industrial, light manufacturing, commercial and outdoor installations
  • Liquid tight applications against water, oils and mild acids
  • For use in electrical circuits up to 1,000 volts

Descriptors

Category

Liquid Tight Conduit

Special Features

Designed to meet UL 360 ID/OD dimension requirements

Application

Used in extremely high temperature applications such as commercial ovens and refrigeration, industrial furnaces and foundries

Specifications

Radius

51 mm

Material

Galvanised Steel

Finish

TPR Jacket

Color

Black

Classifications

Brand Name

T&B Liquidtight Fittings

Sub Brand

T&B Liquidtight Systems

Standard

RoHS

Dimensions

Trade Size

1/2 in

Outside Diameter

0.840 in

Inside Diameter

0.622 in

Length

100 ft , 30 m

Compliance and Certifications

RoHS RoHS3 Compliant

Documents/Support Tools

Sales Drawing

Click here

Click here

Support/Tools

Click here