Catalog No. : NC66L
Description: 6X6 N12 X-HNG LID-CLEAR
UPC: 34481086680
Polycarbonate Clear External Hinge Enclosure Cover, 6 Inches X 6 Inches
View More
View Less
For more info visit:
electrification.us.abb.com
Descriptors
Category |
Electrical general purpose enclosure |
Special Features |
100% non-metallic construction, including hinges. |
Application |
Septic and pump controls |
Specifications
Material |
Polycarbonate |
Classifications
Brand Name |
Carlon |
Standard |
UL E88685 |
Compliance and Certifications
RoHS | RoHS3 Compliant |
REACH SVHC | REACH 240 Compliant |
TSCA | TSCA Section 6(h) Compliant |
ETIM Classification
ETIM
EC002617 Cover / infill panel / identification strip (switchgear cabinet)
Model |
Cover |
Width |
152.4 mm |
Height |
152.4 mm |
Mounting position |
Door |
Material |
Plastic |
Colour |
Other |