
PSQ500QD MVOLT
- Overview
- Specifications
Factory or field installed inside or outside (field only) fluorescent fixture to operate lamp(s) at reduced light output, providing optimum glare-freeillumination for a minimum of 90 minutes upon interruption of normal power.
- Automatic battery recharge after 90-minute discharge.
- Multi-voltage input capability (120V-277V)
- Constant current-type charger
- Sealed, maintenance-free, high-temperature nickel-cadmium battery
Battery Run Time | 90 min |
Battery Recharge Time | 24 hours |
Max. Operating Temp. | 50 |
Voltage Rating | MVOLT |
Regulatory Listing | NFPA 101, UL |
Product Type | Emergency Ballast |
Series | PSQ500QD |
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet Emergency Driver Accessories (Remote mounting kit; Mounting Tray; Remote mounting enclosure) 2/2/2021 View Spec Sheet Inverter Accessories (remote test/switches and pilot) 4/29/2020 View Spec Sheet Emergency fluorescent battery pack 7/24/2018 View Need a Stocked Product?
View Now -
Photometry & Revit (BIM)
-
Spectral Data Sheets
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
Document Type Description Updated View Installation Instructions ELA TSPLP test switch/pilot light accessory - installation instruction sheet_Rev B, 10/2011 10/9/2018 View Installation Instructions ELA PSPRSB (accessory test switch for Quick Disconnect) Instruction sheet, Rev C (1.27.11) 11/21/2017 View Installation Instructions PS1400QD_PSQ500_PS600_PS300 MVOLT Installation Instructions 12/27/2017 View Material Safety Data Sheet MSDS for all Power Sentry NiCad brand battery packs 5/10/2018 View -
Utility Rebate Search
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
-
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product