text.skipToContent text.skipToNavigation

Catalog No. : RB14-110F

Description:  INS NYL FEM 110 DISCONN 16-14 AWG

UPC: 786210806860

Nylon Insulated Female Disconnect, Length .75 Inches, Width 0.15, Maximum Insulation .135, Tab Size .110x.032, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated, 100 Pack
View More View Less
For more info visit:  electrification.us.abb.com
  • Alternate Package Qty: RB10SK

Descriptors

Category

Wire terminal disconnect

Specifications

Material

Brass

Finish

Tin Plated

Color

Blue

Insulation

Nylon/Polyamide

Classifications

Brand Name

Sta-Kon

Compliance and Certifications

RoHS RoHS3 Compliant
REACH SVHC REACH 240 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC000516 Round or flat plug/receptacle

Insulation

Partially isolated

Colour insulation

Blue

Material insulation

PA

Material

Copper

AWG-range

16-14

Documents/Support Tools

Sales Drawing

Click here