Catalog No. : RBB25
Description: INS NYL PRL SPLICE 18-16 LEN 0.84
UPC: 786210818092
- Wires are laid side by side in the connector, and the splice connection is complete in one crimp.
- Application Tools: WT2000, WT112M
- Alternate Package Qty: 2B16
Descriptors
Category |
Wire or cable compression splice |
Type |
Nylon Insulated Parallel Splice |
Special Features |
Wires are laid side by side in the connector, and the splice connection is complete in one crimp. |
Specifications
Material |
Copper |
Finish |
Tin Plated |
Color |
Blue |
Voltage Rating |
600 V |
Temperature Rating |
105 C |
Classifications
Brand Name |
Sta-Kon |
Standard |
UL E9809 |
Compliance and Certifications
RoHS | RoHS3 Compliant |
REACH SVHC | REACH 240 Compliant |
TSCA | TSCA Section 6(h) Compliant |
AWG-range |
18-16 |
Material |
Copper |
Surface protection |
Tinned |
Insulation |
PA |
Colour insulation |
Blue |
Documents/Support Tools
Sales Drawing |