BRK Logo (Black)

SA520B Interconnected Smoke Alarm with Hardwire Adapter Included

SKU: SA520B

Hardwired Wireless Interconnect smoke alarm bridge unit with replaceable battery backup and Silence feature. Includes photoelectric smoke sensing technology and two AA alkaline batteries.

Find a Rep

Resources

Specifications

BRK Model SA520
Type Smoke Alarm
Sensor Type Photoelectric
Sensor Information Smoke particles of varying number and size are produced in all fires. For maximum protection, use both ionization and photoelectric sensing technologies. Ionization alarms are generally more sensitive to fast flaming fires and photoelectric alarms are generally more sensitive to smoldering fires.
Sound Level 85dB at 10 feet
Product Height 5.21 in
Product Length 2.33 in
Product Weight 0.7 lb
Product Width 5.25 in
Power Source Hardwired
Operating Voltage 120V AC wbattery backup (Two 1.5V AA Batteries)
Wireless Interconnectivity Yes
Battery Type Alkaline
Battery Backup Yes
Backup Battery Size AA
Number of Batteries 2
Color White
Includes Hardwire Adaptor Plug
Ambient Operating Temperature (Min) 40 °F, 4 °C
Ambient Operating Temperature (Max) 100 °F, 38 °C
Operating Relative Humidity (Min) 10% (RH)
Operating Relative Humidity (Max) 95% (RH)
UPC Case 60029054002053
Warranty 10 Years Limited
Features End-of-Life Warning, Battery Backup, Hardwire Interconnectivity, Hardwire Quick Connect Plug Included
Approvals and Standards Listed to UL217 Standard
View All

Product Overview

  • BRK Wireless Interconnect enabled alarm
  • Bridge Unit - Wireless Photoelectric Hardwired Smoke Alarm
  • Single button test/silence
  • Two silence features - can silence the low-battery chirp for up to eight hours or temporarily silence an unwanted nuisance alarm
  • Add additional OneLink alarms and hardwired alarms. Links all alarms together for a complete system.
  • Hardwired interconnect and RF Interconnect: reliable and secure radio frequency communication between alarms. 915 MHz frequency with 65,000 security codes and 3 channel frequency hopping.