BRK Logo (Black)

SC9120LBL 120V AC/DC Smoke & CO Alarm-10YR Lithium Battery

SKU: SC9120LBL

BRK Logo (Black)

SC9120LBL 120V AC/DC Smoke & CO Alarm-10YR Lithium Battery

SKU: SC9120LBL

Hardwired Combo smoke & CO alarm with 10-Year sealed 9V lithium battery backup. AC 120V Interconnectable with Silence and Latching features. Includes Ionization smoke sensing tehcnology and electrochemical carbon monoxide sensor.

Find Replacement Products
Find a Rep

Resources

Specifications

BRK Model SC9120LBL
Replacement Model SMICO105-AC
Type Combination Smoke & Carbon Monoxide Alarm
Sensor Type Ionization
Sensor Information Smoke particles of varying number and size are produced in all fires. For maximum protection, use both ionization and photoelectric sensing technologies. Ionization alarms are generally more sensitive to fast flaming fires and photoelectric alarms are generally more sensitive to smoldering fires.
Power Source Hardwired
Current Type AC, DC
Battery Backup Yes
Backup Battery Type Lithium
Hardwired Interconnectivity Yes
Sound Level 85dB at 10 feet
Product Height 5.69 in
Product Length 2.25 in
Product Width 5.69 in
Product Weight 0.66 lb
Warranty 10 Years Limited
Features Battery Backup, End-of-Life Warning
Ambient Operating Temperature (Min) 40 °F, 4 °C
Ambient Operating Temperature (Max) 100 °, 38 °C
Ambient Relative Humidity (Min) 10% (RH)
Ambient Relative Humidity (Max) 95% (RH)
Approvals and Standards Listed to UL 217 Standard, Listed to UL2034 Standard
UPC Case 20029054015376
View All

Replacement Products