
TC928R Remodel Housing
- Overview
- Specifications
Size | 6 IN |
Shape | Oval |
Light Source | Incandescent |
Product Type | Housing |
Regulatory Listing | CSA, Non-IC, UL, UL Damp Location |
Dimming Protocol | Not Applicable |
Mounting Type | Recessed |
Series | TC928R |
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet Juno Slope Ceiling TC Remodel Housing, TC928R 9/8/2020 View
Need to Create a Submittal Spec Sheet?
Take Me There -
Photometry & Revit (BIM)
Use %(percent) to separate search terms.Description Report Design Tools CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
Document Type Description Updated View Installation Instructions Juno IC and TC Remodel Recessed Housing Installation Instructions 3/20/2017 View -
Utility Rebate Search
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
-
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product

Build Cat. # / Submittal Spec Sheet
-
Start Configurating a Product
Compatible Products
- Fixtures