text.skipToContent text.skipToNavigation

Catalog No. : TV10-10F-XV

Description:  VNYL INS FRK TERM 12-10 No10 YELLOW

UPC: 728494144214

Insulated Vinyl Fork Terminal for Wire Range 12-10 Stud Size #10, Yellow, Canister
View More View Less
For more info visit:  electrification.us.abb.com
  • Molded Funnel Entry Insulator. Brazed Seam. Internal Barrel Serrations.
  • Application Tools: WT112M, CM2000A
  • Alternate Package Qty: TV1010FL

Descriptors

Category

Electrical terminals

Special Features

Molded Funnel Entry Insulator. Brazed Seam. Internal Barrel Serrations.

Specifications

Voltage Rating

600 V

Material

Copper

Color

Yellow

Classifications

Brand Name

Sta-Kon

Sub Brand

Catamount

Standard

UL E9809
UL E9809

Dimensions

Wire Size

12-10 AWG

ETIM EC001052 Solderless copper terminals for copper conductors

Flange shape

Fork shape

Insulation

Polyvinyl chloride (PVC)

Colour insulation

Yellow

Reel packaging

N

AWG-range

12-10

Stud size (imperial)

10

Documents/Support Tools

Sales Drawing

Click here