
Z Strip
- Overview
- Specifications
Size | 2FT, 3FT, 4FT |
Shape | Rectangular |
Light Source | Fluorescent |
Lumens | Not Applicable |
Product Type | Strip Light |
Environmental Listing | Damp Location |
Regulatory Listing | CSA, NOM |
Fixture Wattage | 14, 17, 25, 28, 32, 54 |
Voltage Rating | 120, 120-277, 208, 240, 277, 347 |
Color | Black, Silver, White |
Mounting Type | Surface, Suspended |
Series | TZ, Z |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet Z strip low-profile T5 & T8, one or two lamps, symmetric, asymmetric or no reflector (Discontinued) 11/15/2021 View -
Photometry & Revit (BIM)
-
Spectral Data Sheets
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
-
Utility Rebate Search
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
Document Type Description Updated View Brochures Z Series Combo Flyer 11/7/2012 View -
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product
Compatible Products
- Controls