M22PV30 - M22 Pull to Release 30MM

Eaton

  • $106.33 (Each)
  • $106.33 (Each)
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
M22PV30
Manufacturer
Eaton
Manufacturer's Part Number
M22-PV30
Description
M22 Pull to Release 30MM
M22 Pull to Release 30MM Emergency Stop
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121522 - Electrical contacts
UPC/GTIN
786689385750 / 00786689385750
Weight per unit
0.342 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.33 (Each)
Resources
Images
 
 
M22PV30 - Small Image
 
M22PV30 - Large Image
 
M22PV30 - Large Image
Attachments
 
 
M22PV30 - Specification Sheet
Other Links
 
 
M22PV30 - Other
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
M22 Pull to Release 30MM Emergency Stop
extra long description
ETN M22-PV30 M22 pull to release 30
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
M22 pull to release 30mm emergency stop
Description
M22 PULL TO RELEASE 30MM
Additional Information
dimensions
1.1811 IN X 1.1811 IN X 1.2598 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22-PV30
GTIN
00786689385750
UPC
786689385750
Taxonomies, Classifications, and Categories
Type
Small e-stop
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.342
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,Lloyd's Register Certified,CSA Certified,Bureau Veritas,CE Marked,GoST-R
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat