M22SDDLSX7X7 - Non-FLSH Ill DBL PB BLK-BZL BLK Top BLK

Eaton

  • $46.51 (Each)
  • $46.51 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22SDDLSX7X7
Manufacturer
Eaton
Manufacturer's Part Number
M22S-DDL-S-X7-X7
Description
Non-FLSH Ill DBL PB BLK-BZL BLK Top BLK
Eaton M22 Modular Double Pushbutton Operator, 22.5 MM, Extended, Momentary, Illuminated, Bezel: Black, Button: Top/Bottom: Black, Inscription: Top Up Arrow, Bottom Down Arrow/ X7, IP66, Nema 4X, 13, Light 100, 000 Hours
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685272146 / 00786685272146
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.51 (Each)
Resources
Images
 
 
M22SDDLSX7X7 - Small Image
 
M22SDDLSX7X7 - Large Image
 
M22SDDLSX7X7 - Large Image
 
M22SDDLSX7X7 - Large Image
Attachments
 
 
M22SDDLSX7X7 - Specification Sheet
Tech Bulletins
 
 
M22SDDLSX7X7 - Tech Bulletin
Other Links
 
 
M22SDDLSX7X7 - Other
 
M22SDDLSX7X7 - Other
 
M22SDDLSX7X7 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Extended, Dual button
Dimensions and Weight
Height
0.05
Depth
1
Width
1
Size
22.5 mm
Descriptions
Long Description
Eaton M22 Modular Double Pushbutton Operator, 22.5 mm, Extended, Momentary, Illuminated, Bezel: Black, Button: Top/bottom: Black, Inscription: Top up arrow, Bottom down arrow/ X7, IP66, NEMA 4X, 13, Light 100,000 hours
Product Type
Nema 4X, 13, Light 100, 000 Hours
extra long description
ETN M22S-DDL-S-X7-X7 NEMA 4X, 13, L
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Description
NON-FLSH ILL DBL PB BLK-BZL BLK TOP BLK
Additional Information
operating cycles
Light: 100,000, button: 200,000
Manufacturer Information
Model
Pushbutton accessory
Brand
Eaton
Manufacturers Part Number
M22S-DDL-S-X7-X7
GTIN
00786685272146
UPC
786685272146
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,Lloyd's Register Certified,CSA Certified,Bureau Veritas,CE Marked,GoST-R
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
environmental conditions
IP66, NEMA 4X, NEMA 13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat