STTB6 - 2" Thru Bulk Head Fitting

Eaton

  • $133.19 (Each)
  • $133.19 (Each)

  • $665.95 (Per 5)
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
STTB6
Manufacturer
Eaton
Manufacturer's Part Number
STTB 6
Description
2" Thru Bulk Head Fitting
Eaton Crouse-Hinds Series Myers Through Bulkhead Fitting, Zinc, 2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731100740 / 00784731100740
Weight per unit
1.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.19 (Each)
Standard Packaging
$665.95 (Per 5)
Resources
Tech Bulletins
 
 
STTB6 - Tech Bulletin
Other Links
 
 
STTB6 - Other
Attachments
 
 
STTB6 - Specification Sheet
Images
 
 
STTB6 - Small Image
 
STTB6 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material
Zinc
Dimensions and Weight
Size
2 in
Descriptions
Product Type
CH Myers 2 Through Bulkhead
Features
Crouse-Hinds series Myers hubs are used in the termination of electrical circuits through wall of an enclosure. They are designed for use indoors or outdoors with rigid conduit and IMC, and they are ideal for pharmaceutical, chemical and food processing, pulp/paper, nuclear, solar and commercial construction applications.
Description
2" THRU BULK HEAD FITTING
Long Description
Eaton Crouse-Hinds series Myers through bulkhead fitting, Zinc, 2"
Special Features
Weight 160 Lb per 100
extra long description
MYERS STTB 6 CH MYERS 2 THROUGH BUL
Additional Information
dimensions
3.2300 IN X 3.2300 IN X 1.7600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
STTB 6
GTIN
00784731100740
UPC
784731100740
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Through Bulkhead Fitting
Packaging
Weight per each
1.54
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STTB6.
Jump To:

Cross Referenced

These items are similar to STTB6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STTB 6 Eaton Crouse-Hinds 00784731100740
H200BHD Thomas & Betts Conduit n/a
H200BHD Thomas & Betts 00786210041940

* All prices subject to change.

Begin Live Chat