5362CHV - Rec Congd 20A125V2P3W Controlhalf Iv

Eaton Wiring Devices

  • $10.06 (Each)
  • $10.06 (Each)

  • $100.60 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5362CHV
Manufacturer
Eaton Wiring Devices
Manufacturer's Part Number
5362CHV
Description
Rec Congd 20A125V2P3W Controlhalf Iv
Eaton Arrow Hart Heavy Duty Industrial Specification Grade Duplex Receptacle, Auto-Grounding, Screw-Catch, Half Control, #14-10 Awg, 20A, Flush, 125V, Ivory, Brass, High-Impact Nylon Face, PVC Base, 5-20R, 2-Pole, 3-Wire, Screw,
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121406 - Electrical receptacles
UPC
032664000898
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$10.06 (Each)
Standard Packaging
$100.60 (Per 10)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton Arrow Hart heavy duty industrial specification grade duplex receptacle, Auto-grounding,screw-catch, Half control, #14-10 AWG, 20A, Flush, 125V, Ivory, Brass, High-impact nylon face,PVC base, 5-20R, 2-pole, 3-wire, Screw,
Product Type
Rec Congd 20A125V2P3W Controlhalf Iv
Features
With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Arrow Harts hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing. (B-2)
Description
REC CONGD 20A125V2P3W CONTROLHALF IV
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
5362CHV
UPC
032664000898
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat