F39BXSPX35RS - *Delisted* 39W T5 35K 4-Pin Plugin Biax 82 Cri

Ge Traditional Lamps

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F39BXSPX35RS
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F39BXSPX35RS10PK
Description
*Delisted* 39W T5 35K 4-Pin Plugin Biax 82 Cri
Ge Biax T5 - Facilities Retail Display Hospitality Office Restaurant Warehouse
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168158671 / 00043168158671
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F39BXSPX35RS - Small Image
 
F39BXSPX35RS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
107.0
Wattage
39.0
Material, Color, and Finish
color temperature
3500.0
color rendering index (cri)
82.0
Dimensions and Weight
Length
16.5
Descriptions
Product Type
15867 CFL Devices
Description
*DELISTED* 39W T5 35K 4-PIN PLUGIN BIAX 82 CRI
extra long description
GEL F39BXSPX35RS10PK 15867 CFL DEVI
Long Description
GE Biax T5 - Facilities Retail Display Hospitality Office Restaurant Warehouse
Additional Information
average life
12000.0
lumens
2850.0
Base
4-Pin (2G11)
Manufacturer Information
Manufacturers Part Number
F39BXSPX35RS10PK
Brand
Ge Traditional Lamps
GTIN
00043168158671
UPC
043168158671
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat