G3 - Tugger (G3) (PKGD)

Greenlee

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G3
Manufacturer
Greenlee
Manufacturer's Part Number
G3
Description
Tugger (G3) (PKGD)
Cable Puller. 20 Percent Faster Cable Pulls. 25 Percent Stronger Continuous Pulling Load. Durable Motor Designed For Pulling Load. 3 Times Fastger Setup. No Loose Pieces. High Speed 97F/Min - Low Speed: 41FT/Min
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Reducers, Pullers, &Clip Clamps
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
783310009054 / 00783310009054
Weight per unit
131 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
G3 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 Volts
Descriptions
extra long description
GRN G3 TUGGER (G3) (PKGD)
Description
TUGGER (G3) (PKGD)
Product Type
Tugger (G3) (PKGD)
Long Description
Cable Puller. 20 percent Faster Cable Pulls. 25 percent stronger continuous pulling load. Durable Motor designed for pulling load. 3 times fastger setup. No loose pieces. High speed 97f/min - Low speed: 41ft/min
Special Features
20% Faster Cable Pulls. High-speed pulls up to 1000 lbs. 25% Stronger Continuous Pullling Load. Durable Motor Designed for Pulling Load. 3 Times Faster Setup. No Loose Pieces. High Speed: 97f/min, Low speed: 41ft./min
Additional Information
load
Continuous Rating 1200 lbs. Intermittent 2000 lbs.
Cable Type
Electrical cable
Manufacturer Information
Brand
GREENLEE
GTIN
00783310009054
UPC
783310009054
Taxonomies, Classifications, and Categories
Category Description
REDUCERS,PULLERS,&CLIP CLAMPS
Packaging
Weight per each
131
Carton
1
Uses, Certifications, and Standards
Mounting
Boom
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat