CP2424G - 24X24 Concept Panel Galv

Hoffman Enclosures, Inc.

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CP2424G
Manufacturer
Hoffman Enclosures, Inc.
Manufacturer's Part Number
CP2424G
Description
24X24 Concept Panel Galv
Concept Panel, Fits 24.00X24.00 Inch Enclosure, Galvanized, Mild Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Enclosure General Accessories
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510264796 / 00783510264796
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CP2424G - Small Image
 
CP2424G - Large Image
Other Links
 
 
CP2424G - Other
 
CP2424G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Galvanized
Color
Unpainted
Dimensions and Weight
Height
22.2
Width
22.2
Size
fits 24.00x24.00 in
Descriptions
Product Type
Panel 22.20X22.20 Fits 24.00X2
extra long description
NVENT HOF CP2424G Panel 22.20x22.20
Features
Concept panels are taller and wider than corresponding NEMA-size panels.
Description
24X24 CONCEPT PANEL GALV
Long Description
Concept Panel, fits 24.00x24.00 inch Enclosure, Galvanized, Mild Steel
Manufacturer Information
Brand
Hoffman Enclosures, Inc.
Manufacturers Part Number
CP2424G
GTIN
00783510264796
UPC
783510264796
Taxonomies, Classifications, and Categories
Type
Conductive
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
nema rating
12 Indoor, dust-resistant
Application
Power Distribution; Arc Flash Safety; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat