Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Metalux Commercial |
Metalux Commercial |
Catalog Number |
24GRLD448F1UNVL8 |
24GRLD448FIUNVL8 |
Manufacturer Number |
24GRLD448F1UNVL840CD1U |
24GR-LD4-48-F1-UNV-L840-CD1-U |
Category |
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111505 - Recessed lighting
|
39111505 - Recessed lighting
|
UPC/EAN/GTIN |
00080083718498 |
00080083718498 |
Weight per package |
27.37 (lbs/each) |
20.5 (lbs/each) |
Description |
24GRLD448F1UNVL8 24grld448f1unvl840cd1u
Grled Lensed Troffer, 120 to 277 V Ac, 175 Ma, 43 W, Cold Rolled Steel, Frost, White, 4000 K, 85, >60000 H Average Life, Dimmable, 4800 LM Brightness (Lumens), 47-15/16 In Length, 23-3/4 In Width, 3-1/4 In Height, 20 LB
|
24GRLD448FIUNVL8 24grld448f1unvl840cd1u
00080083718498|0080083|080083718498|08008371849|71849|24GR LD4 48 F1 Unv L840 CD1 U|24GRLD448F1UNVL840CD1U|24GR-LD4-48-F1-Unv-L840-CD1-U|GR Led Trof, 2 X 4, 4800 LM, 40K, 0-10V|Cooper Lighting 24GR LD4 48 F1 Unv L840 CD1 U|Cooper Lighting 24GRLD448F1UNVL840CD1U|Cooper Lighting 24GR-LD4-48-F1-Unv-L840-CD1-U|Cooperlighting 24GR LD4 48 F1 Unv L840 CD1 U|Cooperlighting 24GRLD448F1UNVL840CD1U|Cooperlighting 24GR-LD4-48-F1-Unv-L840-CD1-U|Eaton / Cooper Lighting 24GR LD4 48 F1 Unv L840 CD1 U|Eaton / Cooper Lighti
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$224.58 (Each) |
$224.58 (Each) |
Carton/Reel |
$224.58 (1 Each) |
$224.58 (1 Each) |
Standard Packaging/Reel |
$224.58 (1 Each) |
$224.58 (1 Each) |
|
amperage rating |
175m A |
175m A |
Current Rating |
175 mA |
- |
Lamp Type |
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING |
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING |
Material |
Cold Rolled Steel |
- |
Voltage Rating |
120 to 277 V ac |
120/277 VAC |
Wattage |
43 W |
43 W |
|
Color |
White |
- |
Color Rendering Index |
85 |
- |
color temperature |
4000 K |
- |
Finish |
Frost |
- |
|
Height |
3-1/4 in;83 mm |
3.5 in |
Length |
47-15/16 in;1218 mm |
72513 |
Width |
23-3/4 in;603 mm |
24 in |
|
Description |
24GRLD448F1UNVL840CD1U |
24GRLD448F1UNVL840CD1U |
extra long description |
ETNCL-CAN 24GR-LD4-48-F1-UNV-L840-C |
ETNCL-CAN 24GR-LD4-48-F1-UNV-L840-C |
Features |
The GRLED is a ideal balance between leading-edge LED performance and value based lighting. This new competitive LED lensed troffer series is built and designed for general purpose lighting applications. With multiple LED lens options, GRLED can provide the optimal spacing, energy efficiency and optical control. Additionally, GRLED leverages our shallow, low profile housing so it is compatible with even highly restrictive plenums and today’s most common ceiling systems. GRLED is a great choice for commerci |
- |
Long Description |
GRLED Lensed Troffer, 120 to 277 V ac, 175 mA, 43 W, Cold Rolled Steel, Frost, White, 4000 K, 85, >60000 h Average Life, Dimmable, 4800 lm Brightness (Lumens), 47-15/16 in Length, 23-3/4 in Width, 3-1/4 in Height, 20 lb |
00080083718498|0080083|080083718498|08008371849|71849|24GR LD4 48 F1 UNV L840 CD1 U|24GRLD448F1UNVL840CD1U|24GR-LD4-48-F1-UNV-L840-CD1-U|GR LED TROF, 2 X 4, 4800 LM, 40K, 0-10V|Cooper Lighting 24GR LD4 48 F1 UNV L840 CD1 U|Cooper Lighting 24GRLD448F1UNVL840CD1U|Cooper Lighting 24GR-LD4-48-F1-UNV-L840-CD1-U|CooperLighting 24GR LD4 48 F1 UNV L840 CD1 U|CooperLighting 24GRLD448F1UNVL840CD1U|CooperLighting 24GR-LD4-48-F1-UNV-L840-CD1-U|Eaton / Cooper Lighting 24GR LD4 48 F1 UNV L840 CD1 U|Eaton / Cooper Lighti |
Product Type |
GR Led Trof, 2 X 4, 4800 LM, 40K, 0-10V |
GR Led Trof, 2 X 4, 4800 LM, 40K, 0-10V |
Short Description |
GRLED Lensed Troffer, 120 to 277 VAC, 43 W |
- |
Special Features |
Spring-Loaded Hinged Door Assembly for Easy Access |
Available in 2' x 4', 2' x 2' and 1' x 4' |
|
average life |
>60000 h |
- |
Brightness (Lumens) |
4800 lm |
- |
dimmable |
Yes |
- |
includes |
Plug-In Low Voltage Connector |
- |
package quantity |
28 PL |
- |
Standards Met |
UL/cUL Listed - Damp Location;ECCN:EAR99NLR;DLC and DLC Premium Qualified |
- |
Total Wattage |
43 W |
- |
|
Brand |
Eaton Lighting |
METALUX COMMERCIAL |
Manufacturers Part Number |
24GRLD448F1UNVL840CD1U |
24GR-LD4-48-F1-UNV-L840-CD1-U |
sub brand |
GRLED Series |
GRLED Series |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Recessed Static |
Recessed Static |
|
Manufacturer Status |
Inactive |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Lighting;Offices;Schools;Residential;Hospitals;Retail Merchandising Areas |
lighting |
Mounting |
Recessed |
Recessed |
standard |
UL/cUL Listed - Damp Location |
UL/cUL Listed - Damp Location |