Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Unity |
Catalog Number |
ASE12X12X4 |
12124SCNK |
Manufacturer Number |
ASE12X12X4 |
12124SCNK |
Category |
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121332 - Electrical junction box
|
UPC/EAN/GTIN |
00783510430900 |
00761515225820 |
Weight per package |
8.38 (lbs/each) |
8 (lbs/each) |
Description |
ASE12X12X4 12X12X4 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall Width, 12 In Overall Length, 12 In Overall Height, 10 Knockouts, 8.38 LB
|
12124SCNK 12X12X4 N1 Jbox No Ko'S
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 In Overall Width, 12 In Overall Length, 12 In Overall Height, 8 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$43.88 (Each) |
$41.12 (Each) |
Carton/Reel |
$43.88 (1 Each) |
$41.12 (1 Each) |
Standard Packaging/Reel |
$43.88 (1 Each) |
$41.12 (1 Each) |
|
connection |
- |
Screw Terminal |
Cover Type |
Screw Cover |
Screw On |
Material |
Steel |
Low Carbon Steel |
|
Color |
Gray |
Gray |
Color Code |
ANSI 61 |
- |
Finish |
Powder Coated |
- |
Style |
Painted |
- |
|
Overall Length |
12 in;305 mm |
12 in |
Size |
12.00x12.00x4.00 in |
- |
Width |
12 |
- |
|
Construction |
- |
Formed From Code Gauge, Low Carbon Steel, Keyhole Slotted Cover Allows Plated Screws To Stay In Place |
Description |
12X12X4 N1 PNTD SC |
12X12X4 N1 JBOX NO KO'S |
extra long description |
NVENT HOF ASE12X12X4 Pull Box 12.00 |
UNT 12124SCNK N1 SCREW COVER PULL B |
Features |
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. |
- |
Long Description |
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 in Overall Width, 12 in Overall Length, 12 in Overall Height, 10 Knockouts, 8.38 lb |
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 in Overall Width, 12 in Overall Length, 12 in Overall Height, 8 lb |
Product Type |
Pull Box 12.00X12.00X4.00 |
Type 1 Screw Cover Enclosure |
Short Description |
Type 1 Screw Cover Enclosure, 12 x 4 x 12 in, Painted, 10 KO |
Type 1 Screw On Enclosure, 12 x 4 x 12 in, Powder Coated, No KO |
Special Features |
Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box |
Designed For Use as Junction and Pull Boxes;Stock Inventory Sizes From 4 x 46 x 4 to 48 x 48 x 18 |
|
Enclosure Type |
Nema 1 |
Nema 1 |
Finish/Coating |
Polyester Powder Paint |
Powder Coated |
ip rating |
IP30 |
- |
Knockouts |
Yes |
NO |
Number of Knockouts |
10 |
- |
Overall Height |
12 in;305 mm |
12 in |
Overall Width |
4 in;102 mm |
4 in |
Standards Met |
UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant |
UL 50 Listed;UL 50E Listed;cULus Listed;RoHS Compliant |
|
|
Brand |
Hoffman Enclosures, Inc. |
Unity MFG |
Manufacturers Part Number |
ASE12X12X4 |
12124SCNK |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Pull and Junction Boxes |
Screw-On Cover Enclosure |
|
|
Application |
Commercial;General Industrial |
Industrial |
Mounting |
- |
SURFACE |
standard |
- |
C/US UL 50 And UL 50E - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 40 Certified, IEC 60529, RoHS Compliant |