54818BE - 4/0AWG 2H Cop Conn

Color-Keyed

  • $11.77 (Each)
  • $11.77 (Each)

  • $58.85 (Per 5)

  • $294.24 (Per 25)

  • $1,176.95 (Per 100)
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
54818BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54818BE
Description
4/0AWG 2H Cop Conn
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 4/0 Awg, 3/8 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210194714 / 00786210194714
Weight per unit
0.185 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.77 (Each)
Carton
$58.85 (Per 5)
Standard Packaging
$294.24 (Per 25)
Resources
Images
 
 
54818BE - Small Image
 
54818BE - Large Image
Other Links
 
 
54818BE - Other
 
54818BE - Other
Attachments
 
 
54818BE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Purple
Descriptions
Description
4/0AWG 2H COP CONN
Product Type
Cu TP 2HL Lug Longbrl 4/0 3/8B Pur
Long Description
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 4/0 AWG, 3/8 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple
extra long description
ABB 54818BE CU TP 2HL LUG LONGBRL 4
Additional Information
Cable Size
4/0 AWG
Number of Holes
2
Stud Size
3/8 in
Manufacturer Information
Manufacturers Part Number
54818BE
Brand
COLOR-KEYED
GTIN
00786210194714
UPC
786210194714
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.185
Carton
5
Package
25
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54818BE.
Jump To:

Cross Referenced

These items are similar to 54818BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA282NTC38 Burndy 00781810019894
CLND4038134 ILSCO 00783669640342
LCC4/038X Panduit n/a
LCC4038X Panduit 00074983382866
LCCX2038DX Panduit 00074983425846
BBLU40D2NTC38 Penn-Union 00785037217187
54818BE Thomas & Betts 00786210194714
YA28L-2TC38 Burndy 00781810503669
YAZ282TC38 Burndy 00781810065433
CLWD40381 ILSCO 00783669640236
94366 Morris 00601986943666
L40N-38 NSi Industries 00662381339195
LCC4038DWX Panduit 00074983798339
LCC4038DX Panduit 00074983382873
256-30695-1117P Thomas & Betts 00786210894539
L 4/0-238 Thomas & Betts 00783786739165
CLND-4/0-38-134 ILSCO 78366964034
LCC4/0-38-X Panduit 07498338286

* All prices subject to change.

Begin Live Chat