Add More Items
View All Quick Selects
Below you can add an image for 'arl nm*' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Non-Metallic Cable Connector, 1/2 In Trade Size, Plastic, Black, 1.010 In Length, 1.01 In Diameter, Snap-In Connection, 1/2 In Knockout Size, Push-In, 0.006 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$26.04
Per 100
Romex Connector, Plastic, 3/4 In Size, Black, 1.290 In Diameter, 3/4 In Knockout Size, Push-In Connection, Insulated, 0.01 LB/Ea
$51.23
Non-Metallic Cable Connector, 1 In Trade Size, Plastic, Black, 1.648 In Length, 1.648 In Diameter, 1 In Knockout Size, Push-In, 0.014 LB/Ea
Nacogdoches Availability: Out Of Stock
$57.86
Non Metallic Liquid Tight Straight Connector, 1/2 In Trade Size, Plastic, Gray, 2.376 In Length, 1.420 In Diameter, Threaded X Push In Connection, 1/2 In Knockout Size, Push-On, 0.076 LB/Ea
$183.36
1/2" White Button Non-Metallic Push-In Connector For Inside or Outside The Box. Better Than Our NM94 and The Same Low Price.
$29.00
3/4" White Button TM Non-Metallic Push-In Connector From Inside or Outside Of The Box. It Works With A Wide Variety Of NM Cables Including NMB-PCS and Canadas NMD90.
Non Metallic Liquid Tight Straight Connector, 3/4 In Trade Size, Plastic, Gray, 2.425 In Length, 1.664 In Diameter, Threaded X Push In Connection, 3/4 In Knockout Size, Push-On, 0.095 LB/Ea
$445.77
Non-Metallic Straight Connector, 1 In Trade Size, Plastic, Gray, 1.95 In Length, 1.925 In Diameter, Threaded X Screw-In Connection, 1 In Knockout Size, 0.118 LB/Ea
$580.82
Non Metallic Cable Connector, 3/8 In Trade Size, Plastic, Gray, 1.289 In Length, 1.029 In Diameter, Snap-In Connection, 1/2 In Knockout Size, 0.010 LB/Ea
$38.75
Connector, 3/4 In Trade Size, 1.594 In Width, 1.594 In Height, Gray, Threaded X Screw-In Connection, 0.0500 LB/Ea
$216.06
Non-Metallic Straight Connector, 3/4 In Trade Size, Plastic, Gray, 1.475 In Length, 1.583 In Diameter, Threaded X Screw-In Connection, 3/4 In Knockout Size, 0.076 LB/Ea
$609.87
Connector, 1/2 In Trade Size, 1.228 In Width, 1.228 In Height, Gray, Threaded X Screw-In Connection, 0.0300 LB/Ea
$151.41
Non Metallic Liquid Tight 90° Connector, 1/2 In Trade Size, Plastic, Gray, 2.682 In Length, 3.389 In Diameter, Threaded X Push In Connection, 1/2 In Knockout Size, Push-On, 0.096 LB/Ea
$476.18
Non-Metallic Straight Connector, 1/2 In Trade Size, Plastic, Gray, 1.425 In Length, 1.421 In Diameter, Threaded X Screw-In Connection, 1/2 In Knockout Size, 0.038 LB/Ea
$369.49
Non Metallic Liquid Tight 90° Connector, 3/4 In Trade Size, Plastic, Gray, 2.331 In Length, 3.645 In Diameter, Threaded X Push In Connection, 3/4 In Knockout Size, Push-On, 0.130 LB/Ea
$499.58
Non-Metallic, 3/4" Uf Connector With Low Profile Design For Smaller and Standard Sized Underground Feeder Cable.
$539.76
Non-Metallic 90° Connector, 1/2 In Trade Size, Plastic, Gray, 2.325 In Length, 2.460 In Diameter, Threaded X Screw-In Connection, 1/2 In Knockout Size, 0.058 LB/Ea
$558.60
Non-Metallic Straight Connector, 2 In Trade Size, Plastic, Gray, 2.4 In Length, 3.36 In Diameter, Threaded X Screw-In Connection, 2 In Knockout Size, 0.389 LB/Ea
$2,568.98
Non-Metallic Liquid Tight Straight Connector, 1 In Trade Size, Plastic, Gray, 2.53 In Length, 1.890 In Diameter, Threaded X Push In Connection, 1 In Knockout Size, Push-On, 0.126 LB/Ea
$471.02
Non Metallic Stackable Ac Mci Flex Cable Strap. Holds Up to 5 Runs Of Cable On Wood or Steel Studs. Can Be Used In Environmental Air Handling Spaces. Can Be Used For Support and Positioning.
$20.83
20
Popularity
Default