Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Hub Connector, 1/2 In Trade Size, Straight, Insulated, NPT Connection, 1/2 In Hub Size, 1-9/16 In Height, 1-7/16 In Diameter, 25 LB/100
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$999.24
Per 100
Bushing, Insulated, Grounding, Zinc Die Cast, Size 3 Inch, 6-250 Lug
$5,488.68
Eaton Crouse-Hinds Series Eclk Coupling, 12" Flexible Length, Male Connection One End, Female Connection One End, Forged Brass, 1/2" Trade Size
$458.25
Each
Coupling, 3/4 In Trade Size, Straight, Zinc Plated, NPSM Connection, 35 LB/100
Nacogdoches Availability: In Stock
$796.06
Combination Coupling, 1/2 In Trade Size, Die-Cast Zinc Material, 13/16 In Length, 1-1/8 In Diameter, 0.08 LB/Ea
$440.06
1 Coupling
$1,318.74
Transition Coupling, Rigid/Imc Conduit to Liquidtight FMC, 3/4 Inch, NPT Threads
$1,923.73
1/2" FMC/Ac/MC Connector
$192.30
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:2IN, Outside Diameter:2.375IN, Length:4IN, Material:Steel
$1,263.26
Raintight Compression Coupling, 1.25 In Trade Size, Zinc Die Cast Material, 2-1/16 In Length, 2-1/8 In Diameter, 0.49 LB/Ea
$697.45
Expansion Coupling, 3 In Trade Size, 14.938 In Length, 3.500 In Width, Gray, 8.0 LB
$7,868.53
Coupling, 3-1/2 In Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 4-5/16 In Length, 4-13/16 In Diameter, 0.355 LB/Ea
$853.55
Rigid Pipe Cap, Rigid Connection Type, 2 In Trade Size
$9.58
Coupling, 1-1/2 In Trade Size, Threaded Connection, 69 LB/100
$1,828.03
Coupling, Compression, Steel, Size 2 1/2"
$5,323.33
Ent Flexible Raceway, 1/2 In Trade Size, Male, Polycarbonate Material, 1.406 In Length, 0.63 LB/100
$527.78
1 In. Ez Flex Ent Threaded Terminal Adapter
$550.55
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 1-1/2 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 2-3/8 In Outside Diameter, 1-1/2 In Hole, 1/2 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Thre
$13.11
Set Screw Coupling, Concrete Tight, Conduit Size 4 Inches, Length 4.906 Inches, Material Zinc Plated Steel, For Use With Emt Conduit
$5,617.65
Commercial Hub, CHB Model, Straight, Natural, Insulated, 4 In Connection Size, NPT Connection, 4 In Hub Size, 2-41/64 In Length, 5-23/64 In Diameter, 229 LB/100
$13,607.91
20
Popularity
Default