Add More Items
View All Quick Selects
Below you can add an image for 'plug' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 1-1/4", Square Head
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$12.18
Each
3/4 Slip Plug Spig
$1.96
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 1-1/2", Square Head
$17.50
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 2-1/2", Square Head
$48.52
Eaton 10250T Pushbutton Plug, 10250T Series, Plug
$30.50
Eaton Arrow Hart Color Coded Locking Plug, #14-8 Awg, 30A, Industrial, 480 V, Back, Red, Black, Ultra Grip, Nylon, L16-30, Three-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
$32.78
Snap-In Bushing, 1 In Trade Size, Black, 0.505 In Length, 1.770 In Width, 1.770 In Height, 0.008 LB/Ea
$47.59
Per 100
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.51 In;0.33 to 0.66 In (Cord) Diameter, #18 to #12 Awg Wire Size, 0.172 LB
$13.57
THQP 2 Pol 120/240V Ac 10K Ic 30amp
$31.87
Locking Device Plug, 50 A, 125/250 V Ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 2.563 In Diameter, Cord Mounted, 6.375 In Length, #8 to #4 Awg (Stranded Copper) Wire Size, Impact and Heat Resistant, 1.25 LB
$145.22
Locking Device Plug, 50 A, 480 V Ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 2.563 In Diameter, Cord Mounted, 6.375 In Length, #8 to #4 Awg (Stranded Copper) Wire Size, Impact and Heat Resistant, 1.25 LB
Eaton Crouse-Hinds Series WP Plug, 15A, Two-Wire, Three-Pole, Copper-Free Aluminum, 5-15P, 0.500-0.625" Cord Diameter, 125 Vac
$108.63
Locknut, Sealing, Steel / PVC, Size 1/2 Inch
$232.01
Bushing, Reducing, Steel, Size 1 1/4 - 1/2 Inch
$533.50
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 100 A, 42 Kaic, Two-Pole, 120/240V, BRH, Common Breaker Trip, #4-1/0 Awg Cu/Al, Q28, BRH, Type BR Loadcenters
$328.43
Eaton BR Thermal Magnetic Circuit Breaker, Quicklag Type BRHX Circuit Breaker, 100 A, 22KAIC, Two-Pole, 120/240V, BRHX, Non-Interchangeable, 100, Plug-On, BRHX
$501.90
Sealing Locknut, Zinc Plated, Steel, 1-1/2 In Trade Size, 0.06 LB/Ea
Nacogdoches Availability: In Stock
$804.40
Eaton CH Gfci Circuit Breaker, 20A, Pon, 10 Kaickaic, 20A, 10 Kaic , Plug-On Neutral, Gfci Circuit Breakers
$79.14
Eaton Type BR Circuit Breaker Surge Protective Device, Two Pole, Plug-On Neutral Surge Protective Device
$103.98
Locking Devices, Twist-Lock®, Industrial, Male Plug, 30A 125V, 2-Pole 3-Wire Grounding, L5-30P, Screw Terminal, Black and White.
$43.61
20
Popularity
Default