Add More Items
View All Quick Selects
Below you can add an image for 'Emt Straps & Clamp Backs' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
One Hole Strap, 3/4 In Trade Size, Zinc Electro-Plate, 1.25 In Length, 0.63 In Width, 0.0362 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$38.97
Per 100
One Hole Strap, 1/2 In Trade Size, Zinc Electro-Plate, 1.13 In Length, 0.63 In Width, 0.0294 LB
$27.96
One Hole Strap, 1 In Trade Size, Zinc Electro-Plate, 1.56 In Length, 0.75 In Width, 0.0566 LB
$62.78
One Hole Strap, 1-1/4 In Trade Size, Zinc Electro-Plate, 1.88 In Length, 0.88 In Width, 0.085 LB
$127.02
One Hole Strap, 1-1/2 In Trade Size, Zinc Electro-Plate, 2.5 In Length, 1.25 In Width, 0.145 LB
$176.14
Two Hole Strap, 2 In Trade Size, Zinc Electro-Plate, 4.63 In Length, 0.1112 LB
$107.70
One Hole Strap, 2 In Trade Size, Zinc Electro-Plate, 2.83 In Length, 1.25 In Width, 0.21 LB
$245.56
Two Hole Strap, 1-1/2 In Trade Size, Zinc Electro-Plate, 4 In Length, 0.0857 LB
Nacogdoches Availability: Out Of Stock
$93.27
Two Hole Strap, 3/4 In Trade Size, Zinc Electro-Plate, 2.13 In Length, 0.0183 LB
$30.49
Two Hole Strap, 1-1/4 In Trade Size, Zinc Electro-Plate, 3.62 In Length, 0.059 LB
$80.97
Mighty-Hold™ Dual Universal Steel One Hole Strap. Accomodates Sizes 14/2 to 10/3 Ac/MC/McIa In Steel and Aluminum. FMC Steel and Aluminum In 3/8" Trade Side.
$44.79
Two Hole Strap, 1 In Trade Size, Zinc Electro-Plate, 2.93 In Length, 0.0471 LB
$62.54
One Hole Strap, 3/8 In Trade Size, Zinc Electro-Plated, 1-1/16 In Length, 5/8 In Width, 0.0187 LB
$22.00
3/4" Steel Straps - Emt - 1 Hole Usa
$15.00
1/2" Steel Straps - Emt - 1 Hole Usa
$14.01
Two Hole Strap, 1/2 In Trade Size, Zinc Electro-Plate, 2.13 In Length, 0.0154 LB
$25.41
Nail Strap, Steel Material, Zinc Plated Finish, Stud Mounting, 12 Ga Thickness, 3/4 In. Strap Size, Emt
$131.00
Per 1,000
Plate Strap, Steel, 12 In Length, 1-1/2 In Width, 16 Ga (Thickness) Height, 15.40 LB
$115.91
One Piece Clamp Back and Strap Combination, 1 Hole, Steel, 1/2" - 3/4" Trade Size. Patent Pending
$343.32
Nail Type Strap to Support Emt to Mounting Surface.
$87.24
20
Popularity
Default