Add More Items
View All Quick Selects
Below you can add an image for 'Aluminum Conduit Bodies - Conduit Bodies & Covers - Aluminum' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Rigid Conduit Body Cover, Epoxy Powder Painted, 3/4 In Trade Size, 90 ° Angle, 4.67 In Length, 0.05 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$245.95
Per 100
Rigid Conduit Body Cover, Epoxy Powder Painted, 1 In Trade Size, 90 ° Angle, 1.971 In Length, 0.07 LB/Ea
$359.24
Conduit Outlet Body, Epoxy Powder Painted, Gray, 3/4 In Trade Size, Threaded/Set Screw Connection, 7.3 Cu.In Capacity, 90 ° Angle, 3/4 In Hub Size, 4.97 In Length, 1.53 In Width, 2.38 In Height, 0.32 LB/Ea
$983.70
Conduit Outlet Body, Epoxy Powder Painted, 1 In Trade Size, Threaded/Set Screw Connection, 12.2 Cu.In Capacity, 90 ° Angle, 1 In Hub Size, 5.79 In Length, 1.74 In Width, 2.74 In Height, 0.46 LB/Ea
$1,426.50
Rigid Conduit Body Cover, Epoxy Powder Coated, 1/2 In Trade Size, 90 ° Angle, 8.5 In Length, 0.04 LB/Ea
$203.96
Conduit Outlet Body, Epoxy Powder Painted, 2 In Trade Size, Threaded/Set Screw Connection, 71.2 Cu.In Capacity, 90 ° Angle, 2 In Hub Size, 10.2 In Length, 3.1 In Width, 4.24 In Height, 1.6 LB/Ea
$3,569.94
Conduit Outlet Body, Epoxy Powder Painted, Gray, 1/2 In Trade Size, Threaded/Set Screw Connection, 4.35 Cu.In Capacity, 90 ° Angle, 1/2 In Hub Size, 4.24 In Length, 1.31 In Width, 2.11 In Height, 0.23 LB/Ea
$748.08
Conduit Outlet Body, Epoxy Powder Painted, 3/4 In Trade Size, 7.3 Cu.In Capacity, 90 ° Angle, 3/4 In Hub Size, 5.4 In Length, 1.64 In Width, 0.36 LB/Ea
$1,221.84
Rigid Conduit Body Cover, Epoxy Powder Painted, 2 In Trade Size, 2.475 In Length, 0.2 LB/Ea
$1,038.73
Rigid Conduit Body Cover, Epoxy Powder Painted, 1-1/4 to 1-1/2 In Trade Size, 90 ° Angle, 1.5 In Length, 0.13 LB/Ea
$734.57
Conduit Body Cover, Epoxy Powder Coated, 3/4 In Trade Size, 1.5 In Length, 0.08 LB/Ea
$9.17
Each
Conduit Outlet Body, Epoxy Powder Painted, 1 In Trade Size, 12.2 Cu.In Capacity, 90 ° Angle, 1 In Hub Size, 6.33 In Length, 1.9 In Width, 0.54 LB/Ea
$1,778.52
Conduit Outlet Body, Epoxy Powder Painted, 1-1/4 In Trade Size, Threaded/Set Screw Connection, 32.3 Cu.In Capacity, 90 ° Angle, 1-1/4 In Hub Size, 7.79 In Length, 2.49 In Width, 3.5 In Height, 0.93 LB/Ea
$2,392.04
Eaton Crouse-Hinds Series Condulet Form 7 Cover, Sheet Aluminum, 1/2"
$8.38
Conduit Body Cover, Epoxy Powder Painted, 2-1/2 to 3 In Trade Size, 0.79 LB/Ea
$1,818.56
Rigid Conduit Body Cover, Epoxy Powder Painted, 3-1/2 to 4 In Trade Size, 1.22 LB/Ea
$2,430.27
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 1/2 In Trade Size, 4.35 Cu.In Capacity, 90 ° Angle, 1/2 In Hub Size, 0.24 LB/Ea
Soft Case, Epoxy Powder Coated, Conduit Body Type, 128 MM Length, 64 MM Width, 218 MM Height, 0.34 LB/Ea
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 1 In Trade Size, 12.2 Cu.In Capacity, 90 ° Angle, 1 In Hub Size, 140 MM Length, 65 MM Width, 220 MM Height, 0.47 LB/Ea
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 4 In Trade Size, 308 Cu.In Capacity, 90 ° Angle, 4 In Hub Size, 5.6 LB/Ea
$20,242.12
20
Popularity
Default