Add More Items
View All Quick Selects
Below you can add an image for 'Single Meter Sockets' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Meter Socket, 200 A, 15.11 In Overall Height, 11.22 In Overall Width, 4.48 In Overall Length, Top/Bottom Mount, 1 Phase, 3-5/16 In Hub Cover Plate Hub, 4 Jaws, 3 Wires, 600 V, #6 Awg to 350 Kcmil Wire Size, Top/Bottom Feed, 14 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$94.78
Each
Meter Socket, 200 A, 13 In Overall Height, 13 In Overall Width, 5 In Overall Length, Top/Bottom Mount, 1 Phase, Solid Top Hub, 4 Jaws, 3 Wires, 600 V, #8 Awg to 350 Kcmil Wire Size, Underground Feed, 13 LB
$138.50
Meter Socket, 125 A, 11.05 In Overall Height, 8.22 In Overall Width, 3.61 In Overall Length, Top/Bottom Mount, 1 Phase, 3-5/16 In Opening Hub, 4 Jaws, 3 Wires, 600 V, #8 to 2/0 Awg Wire Size, Overhead Feed, 6.7 LB
$125.09
Meter Socket, 320 A, 5 X 5 Inch Hub Open Hub, 1 Phase, 4 Jaws, 3 Wires, 600 V Ac/DC, Lever Bypass, Top/Bottom Feed, 35 LB
Nacogdoches Availability: Out Of Stock
$616.39
Meter Socket, 125 A, 11.05 In Overall Height, 8.22 In Overall Width, 3.61 In Overall Length, Top/Bottom Mount, 1 Phase, 3-5/16 In Opening Hub, 4 Jaws, 3 Wires, 600 V, #8 to 2/0 Awg Wire Size, Overhead Feed, 6.46 LB
$92.67
Meter Socket, 200 A, 14-5/8 In Overall Height, 11 In Overall Width, 4-1/8 In Overall Length, Surface Mount, 1 Phase, Small Closing Plate Hub, 4 Jaws, 600 V Ac, #6 Awg to 350 Kcmil Wire Size, Overhead/Underground Feed, 13 LB
$134.85
Meter Socket, 320 A, 30 In Overall Height, 15 In Overall Width, 4-7/8 In Overall Length, Surface Mount, 1 Phase, Plain Top Hub, 4 Jaws, 4 Wires, 600 V Ac, #4 Awg to 600 Kcmil;1/0 Awg to 250 Kcmil;#6 Awg to 350 Kcmil Wire Size, Underground Feed, 32.4 LB
$558.20
Meter Socket, 200 A, 15.25 In Overall Height, 4.5 In Overall Length, Surface Mount, Plain Top Hub, 1 Phase, 13 In Overall Width, 4 Jaws, 600 V Ac, Horn Bypass, 15 LB/Ea
$201.28
Meter Socket, 200 A, 14.13 In Overall Height, 24.31 In Overall Width, 5.38 In Overall Length, Top/Bottom Mount, 1 Phase, 5 X 5 Hub Cover Plate Hub, 4 Jaws, 3 Wires, 600 V, #6 Awg to 350 Kcmil Wire Size, Top/Bottom Feed, 30 LB
$799.18
Eaton Meter Socket, 1-Pos Commercial or Resi Service, 320A, Over/Under, 5X5 Inch Hub Cover Plate, #14-1/0 Awg, 7-Jaw, 1-PH, #6-350 Kcmil, Lever Bypass, GND Conn (#14-#2 Cu), Triplex, 3-Wire, Ringless, 600 Vac
$1,102.77
Meter Socket, 200 A, 15.11 In Overall Height, 11.22 In Overall Width, 4.48 In Overall Length, Top/Bottom Mount, 1 Phase, Hub Cover Plate Hub, 4 Jaws, 3 Wires, 600 V, #6 Awg to 350 Kcmil Wire Size, Top/Bottom Feed, 18 LB
$167.01
Meter Socket, 200 A, 15.11 In Overall Height, 11.22 In Overall Width, 4.48 In Overall Length, Top/Bottom Mount, 1 Phase, 4 Jaws, 3 Wires, 600 V, #6 Awg to 350 Kcmil Wire Size, Bottom Feed, 13 LB
$127.33
Meter Socket, 200 A, 15 In Overall Height, 13 In Overall Width, 4.94 In Overall Length, Top/Bottom Mount, 1 Phase, Solid Top Hub, 4 Jaws, 3 Wires, 600 V, #8 Awg to 250 Kcmil Wire Size, Bottom Feed, 15.25 LB
$215.06
Meter Socket, 125 A, 11.05 In Overall Height, 8.22 In Overall Width, 3.6 In Overall Length, Top/Bottom Mount, 1 Phase, 3-5/16 In Opening Hub, 4 Jaws, 3 Wires, 600 V, #8 to 2/0 Awg Wire Size, Overhead Feed, 7.35 LB
$148.45
Meter Socket, 200 A, 19 In Overall Height, 13 In Overall Width, 4-7/8 In Overall Length, Surface Mount, 1 Phase, Small Closing Plate Hub, 5 Jaws, 3 Wires, 600 V Ac, #6 Awg to 350 Kcmil Wire Size, Overhead/Underground Feed, 21 LB
$543.13
Meter Socket, 125 A, 10.88 In Overall Height, 8 In Overall Width, 3.5 In Overall Length, Top/Bottom Mount, 1 Phase, Solid Top Hub, 4 Jaws, 3 Wires, 600 V, #8 to 2/0 Awg Wire Size, Bottom Feed, 5 LB
$121.34
Meter Socket, 320 A, 34.5 In Overall Height, 5.69 In Overall Length, 5 X 5 Hub Opening Hub, 3 Phases, 15 In Overall Width, 7 Jaws, 4 Wires, 600 V Ac/DC, Lever Bypass, Top/Bottom Feed, 42 LB
$1,004.11
Meter Socket, 200 A, 3-5/16 Inch Hub Open Hub, 3 Phases, 7 Jaws, 4 Wires, 600 V Ac, Lever Bypass, Top/Bottom Feed, 25 LB
$515.05
Eaton Meter Socket, 1-Pos Commercial or Resi Service, 320A, Over/Under, 5X5 Inch Hub Open, 3/8 Inch Stud, 7-Jaw, 3-PH, 3/8 Inch Stud, Lever Bypass, GND Conn (#14-#2 Cu), Triplex, 4-Wire, Ringless, 600 Vac
$941.85
Eaton Meter Socket, 1-Pos Commercial or Resi Service, 320A, Over/Under, 5X5 Inch Hub Open, 3/8 Inch Stud, 7-Jaw, Three-PH, 3/8 Inch Stud, Lever Bypas, GND Conn (#14-#2 Cu), Triplex, 4-Wire, Ringless, 600 Vac
$1,597.19
20
Popularity
Default